Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34142.025.0088 Blind Rivet 1/4 Inch x 0.750 Inch Dome Pk100 | AG2WRU 32MM04

GRAINGER U34142.025.0088 Blind Rivet, 1/4 In Rivet Dia., SS, 3/4 In Rivet Lg., 2/25 In Head Ht., 100 Pk

Item: AG2WRU Model: U34142.025.0088Cross Ref: 32MM04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
ColorGray
Drill SizeF
Grip Range0.376" to 1/2"
Head Dia.0.475" to 0.525"
Head Height2/25"
Head StyleDome
Hole Size0.257" to 0.261"
Mandrel MaterialSteel
Rivet Dia.1/4"
Rivet Length3/4"
Rivet MaterialStainless Steel
Rivet TypeOpen End
Single Shear Strength1700 lbs.
System Of MeasurementImperial
Tensile Strength2100 lbs.
Blind Rivet TypeOpen End
Body Length3/4"
Body Length Tolerance-0.004/+0.02"
Body MaterialStainless Steel
FinishPlain
Head Angle90°
Head Diameter1/2"
Head Diameter Tolerance+/-0.025"
Head TypeDome
Ifi GradeGrade IFI-114-50
Maximum Hole Diameter0.261"
Maximum Material Thickness1/2"
Minimum Hole Diameter0.257"
Minimum Material Thickness3/8"
Overall Length2 5/64"
Product TypeBlind Rivet
Rivet Number88
Shank Diameter0.25"
Shear Strength1700 lbs.
StandardsIFI 114

Shipping Info:

Ship weight (kg) 0.9414
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308203000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD810ABS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXE 3ZKD5 AD810ABS2030.85"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€51.04
POP AD810BS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXF 3ZKD6 AD810BS2030.85"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€36.56
POP AD812ABS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXG 3ZKD7 AD812ABS2030.975"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€41.37
POP AD812BS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXH 3ZKD8 AD812BS2030.975"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€39.92
POP AD84ABS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXJ 3ZKE1 AD84ABS2030.475"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.67
POP AD84BS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXK 3ZKE2 AD84BS2030.475"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€17.52
POP AD86ABS203 Blind Rivet 1/4 Diameter 0.600 L - Pack Of 100 | AD3HXM 3ZKE4 AD86ABS2033/5"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34142.025.0088 Blind Rivet, 1/4 In Rivet Dia., SS, 3/4 In Rivet Lg., 2/25 In Head Ht., 100 Pk
€64.89 /pack