BUSSMANN 170M8613 Specialty Fuse, 1.4 kA, 690 VAC | BC9YHJ

BUSSMANN 170M8613 Semiconductor Fuse, 1.4kA, 690VAC

Item: BC9YHJ Model: 170M8613
In Stock

Get it by Monday, Jun 16

€985.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps1.4 kA
Body StyleSquare
Mounting StyleScrew
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeThreaded Socket
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 1.3076
Ship height (cm)7.59
Ship length (cm)16.79
Ship width (cm)9.5

Product Details:

    • 170M Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M8613 Semiconductor Fuse, 1.4kA, 690VAC
€985.09 /unit