Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34130.009.0034 Blind Rivet 3/32 inch x 0.375 inch Dome PK500 | AG2WNC 32ML11

GRAINGER U34130.009.0034 Blind Rivet, 3/32 In Rivet Dia., Steel, 3/8 In Rivet Lg., 0.126 In To 0.25 In Grip Rng, Dome, 500 Pk

Item: AG2WNC Model: U34130.009.0034Cross Ref: 32ML11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#41
Grip Range0.126" to 0.25"
Head Dia.0.178" to 0.198"
Head Height0.032"
Head StyleDome
Hole Size0.097" to 0.1"
Mandrel MaterialSteel
Rivet Dia.3/32"
Rivet Length3/8"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength130 lbs.
System Of MeasurementImperial
Tensile Strength170 lbs.
Blind Rivet TypeOpen End
Body Length3/8"
Body MaterialSteel
ColorGray
FinishPlain
Head Diameter3/16"
Head TypeDome
Maximum Hole Diameter0.1"
Maximum Material Thickness1/4"
Minimum Material Thickness1/8"
Overall Length1 15/32"
Product TypeBlind Rivet
StandardsIFI 114

Shipping Info:

Ship weight (kg) 0.3802
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308203000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD32ABS201 Blind Rivet 3/32 Diameter 0.225 L - Pack Of 500 | AD3HRE 3ZJP8 AD32ABS2010.225"3/16"AluminumAluminumGrade 505285 lbs.135 lbs.#41500€37.58
POP AD32Bs201 Blind Rivet 3/32 Diameter 0.225 L - Pack Of 500 | AD3HRF 3ZJP9 AD32Bs2010.225"3/16"AluminumSteelGrade 505685 lbs.135 lbs.#41500€31.67
POP AD34ABs201 Blind Rivet 3/32 Diameter 0.350 L - Pack Of 500 | AD3HRG 3ZJR1 AD34ABs2010.35"3/16"AluminumAluminumGrade 505285 lbs.135 lbs.#41500€35.76
POP AD34BS201 Blind Rivet 3/32 Diameter 0.350 L - Pack Of 500 | AD3HRH 3ZJR2 AD34BS2010.35"3/16"AluminumSteelGrade 505685 lbs.135 lbs.#41500€27.40
GRAINGER U34121.009.0036 Blind Rivet 3/32 inch x 0.500 inch Dome PK500 | AG2WFN 32MK58 U34121.009.00361/2"0.178" to 0.198"AluminumSteelGrade 505690 lbs.120 lbs.#41500€14.33
GRAINGER U33190.009.0032 Blind Rivet 3/32 Inch x 0.250 Inch Dome Pk500 | AG2WGV 32MJ64 U33190.009.00321/4"0.178" to 0.198"AluminumAluminumGrade 505270 lbs.80 lbs.#41500€14.33
GRAINGER U33190.009.0034 Blind Rivet 3/32 Inch x 0.375 Inch Dome Pk500 | AG2WGW 32MJ65 U33190.009.00343/8"0.178" to 0.198"AluminumAluminumGrade 505270 lbs.80 lbs.#41500€14.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34130.009.0034 Blind Rivet, 3/32 In Rivet Dia., Steel, 3/8 In Rivet Lg., 0.126 In To 0.25 In Grip Rng, Dome, 500 Pk
€31.38 /pack