Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34121.009.0036 Blind Rivet 3/32 inch x 0.500 inch Dome PK500 | AG2WFN 32MK58

GRAINGER U34121.009.0036 Blind Rivet, 3/32 In Rivet Dia., Alu, 1/2 In Rivet Lg., 0.251 In To 0.375 In Grip Rng, 500 Pk

Item: AG2WFN Model: U34121.009.0036Cross Ref: 32MK58
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#41
GradeGrade 5056
Grip Range0.251" to 0.375"
Head Dia.0.178" to 0.198"
Head Height0.032"
Head StyleDome
Hole Size0.097" to 0.1"
Mandrel MaterialSteel
Rivet Dia.3/32"
Rivet Length1/2"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength90 lbs.
System Of MeasurementImperial
Tensile Strength120 lbs.
Blind Rivet TypeOpen End
Body Length1/2"
Body Length Tolerance-0.004/+0.02"
Body MaterialAluminum
ColorGray
FinishPlain
Head Angle90°
Head Diameter3/16"
Head Diameter Tolerance+/-0.010"
Head TypeDome
Ifi GradeGrade IFI-114-19
Maximum Hole Diameter0.1"
Maximum Material Thickness3/8"
Minimum Hole Diameter0.097"
Minimum Material Thickness1/4"
Overall Length1 19/32"
Product TypeBlind Rivet
Rivet Number36
Shank Diameter0.094"
Shear Strength90 lbs.
StandardsIFI 114

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308206000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD32ABS201 Blind Rivet 3/32 Diameter 0.225 L - Pack Of 500 | AD3HRE 3ZJP8 AD32ABS2010.225"3/16"AluminumAluminumGrade 505285 lbs.135 lbs.#41500€37.58
POP AD32Bs201 Blind Rivet 3/32 Diameter 0.225 L - Pack Of 500 | AD3HRF 3ZJP9 AD32Bs2010.225"3/16"AluminumSteelGrade 505685 lbs.135 lbs.#41500€31.67
POP AD34ABs201 Blind Rivet 3/32 Diameter 0.350 L - Pack Of 500 | AD3HRG 3ZJR1 AD34ABs2010.35"3/16"AluminumAluminumGrade 505285 lbs.135 lbs.#41500€35.76
POP AD34BS201 Blind Rivet 3/32 Diameter 0.350 L - Pack Of 500 | AD3HRH 3ZJR2 AD34BS2010.35"3/16"AluminumSteelGrade 505685 lbs.135 lbs.#41500€27.40
GRAINGER U33190.009.0032 Blind Rivet 3/32 Inch x 0.250 Inch Dome Pk500 | AG2WGV 32MJ64 U33190.009.00321/4"0.178" to 0.198"AluminumAluminumGrade 505270 lbs.80 lbs.#41500€14.33
GRAINGER U33190.009.0034 Blind Rivet 3/32 Inch x 0.375 Inch Dome Pk500 | AG2WGW 32MJ65 U33190.009.00343/8"0.178" to 0.198"AluminumAluminumGrade 505270 lbs.80 lbs.#41500€14.82
GRAINGER U33190.009.0036 Blind Rivet 3/32 Inch x 0.500 Inch Dome Pk500 | AG2WGX 32MJ66 U33190.009.00361/2"0.178" to 0.198"AluminumAluminumGrade 505270 lbs.80 lbs.#41500€12.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34121.009.0036 Blind Rivet, 3/32 In Rivet Dia., Alu, 1/2 In Rivet Lg., 0.251 In To 0.375 In Grip Rng, 500 Pk
€17.53 /pack