Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25880.019.0100 Wood Screw Countersunk #10 1 Inch Steel Slot Pk100 | AG2FZH 31JF88

GRAINGER U25880.019.0100 Wood Screw, Steel, 0.385 In Head Dia., 1 In Lg., 0.05 In Drive Size, 10 Screw Size, Oval, 100 Pk

Item: AG2FZH Model: U25880.019.0100Cross Ref: 31JF88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.05"
Drive TypeSlotted
FinishZinc Plated
Head Angle82°
Head Dia.0.385"
Head Height0.162"
Head TypeOval
Length1"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
DriveSlotted
Fastener Length1"
Head Width0.385"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.499
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead AngleHead TypeDrive TypeFinishPkg. Qty.Price
GRAINGER U25880.011.0050 Wood Screw Countersunk #4 1/2 Inch Steel Slot Pk100 | AG2FYW 31JF76 U25880.011.0050#43/32"Partially Threaded82°OvalSlottedZinc Plated100€9.89
GRAINGER U25880.011.0075 Wood Screw Countersunk #4 3/4 Inch Steel Slot Pk100 | AG2FYX 31JF77 U25880.011.0075#43/32"Partially Threaded82°OvalSlottedZinc Plated100€2.10
GRAINGER U25880.013.0062 Wood Screw Countersunk #6 5/8 Inch Steel Slot Pk100 | AG2FYY 31JF78 U25880.013.0062#60.233"Partially Threaded82°OvalSlottedZinc Plated100€5.75
GRAINGER U25880.013.0075 Wood Screw Countersunk #6 3/4 Inch Steel Slot Pk100 | AG2FYZ 31JF79 U25880.013.0075#60.233"Partially Threaded82°OvalSlottedZinc Plated100€5.86
GRAINGER U25880.013.0100 Wood Screw Countersunk #6 1 Inch Steel Slot Pk100 | AG2FZA 31JF80 U25880.013.0100#60.233"Partially Threaded82°OvalSlottedZinc Plated100€8.87
GRAINGER U25880.013.0125 Wood Screw #6 1-1/4 Inch Steel Slot Pk100 | AG2FZB 31JF81 U25880.013.0125#60.233"Partially Threaded82°OvalSlottedZinc Plated100€7.60
GRAINGER U25880.013.0150 Wood Screw #6 1-1/2 Inch Steel Slot Pk100 | AG2FZC 31JF82 U25880.013.0150#60.233"Partially Threaded82°OvalSlottedZinc Plated100€8.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25880.019.0100 Wood Screw, Steel, 0.385 In Head Dia., 1 In Lg., 0.05 In Drive Size, 10 Screw Size, Oval, 100 Pk
€11.76 /pack