Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U25880.011.0075 Wood Screw Countersunk #4 3/4 Inch Steel Slot Pk100 | AG2FYX 31JF77

GRAINGER U25880.011.0075 Wood Screw, Steel, 0.225 In Head Dia., 3/4 In Lg., 0.031 In Drive Size, 4 Screw Size, Oval, 100 Pk

Item: AG2FYX Model: U25880.011.0075Cross Ref: 31JF77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size0.031"
Drive TypeSlotted
FinishZinc Plated
Head Angle82°
Head Dia.0.225"
Head Height3/32"
Head TypeOval
Length3/4"
MaterialSteel
Screw Size#4
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
DriveSlotted
Fastener Length3/4"
Head Width0.225"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizeHead HeightThread StyleHead AngleHead TypeDrive TypeFinishPkg. Qty.Price
GRAINGER U25880.011.0050 Wood Screw Countersunk #4 1/2 Inch Steel Slot Pk100 | AG2FYW 31JF76 U25880.011.0050#43/32"Partially Threaded82°OvalSlottedZinc Plated100€9.89
GRAINGER U25880.013.0062 Wood Screw Countersunk #6 5/8 Inch Steel Slot Pk100 | AG2FYY 31JF78 U25880.013.0062#60.233"Partially Threaded82°OvalSlottedZinc Plated100€5.75
GRAINGER U25880.013.0075 Wood Screw Countersunk #6 3/4 Inch Steel Slot Pk100 | AG2FYZ 31JF79 U25880.013.0075#60.233"Partially Threaded82°OvalSlottedZinc Plated100€5.86
GRAINGER U25880.013.0100 Wood Screw Countersunk #6 1 Inch Steel Slot Pk100 | AG2FZA 31JF80 U25880.013.0100#60.233"Partially Threaded82°OvalSlottedZinc Plated100€8.87
GRAINGER U25880.013.0125 Wood Screw #6 1-1/4 Inch Steel Slot Pk100 | AG2FZB 31JF81 U25880.013.0125#60.233"Partially Threaded82°OvalSlottedZinc Plated100€7.60
GRAINGER U25880.013.0150 Wood Screw #6 1-1/2 Inch Steel Slot Pk100 | AG2FZC 31JF82 U25880.013.0150#60.233"Partially Threaded82°OvalSlottedZinc Plated100€8.84
GRAINGER U25880.016.0050 Wood Screw Countersunk #8 1/2 Inch Steel Slot Pk100 | AG2FZD 31JF83 U25880.016.0050#80.139"Partially Threaded82°OvalSlottedZinc Plated100€9.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U25880.011.0075 Wood Screw, Steel, 0.225 In Head Dia., 3/4 In Lg., 0.031 In Drive Size, 4 Screw Size, Oval, 100 Pk
€2.31 /pack