MERSEN FERRAZ A550C30-75 Capacitor Fuse, Medium Voltage, 5500V 30A, Type 75, Striker | CH4VCD

MERSEN FERRAZ A550C30-75 Capacitor Fuse, Medium Voltage, 5500V 30A, Type 75, Striker

Item: CH4VCD Model: A550C30-75
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Fuse
Ac Voltage5500V AC
Amps30A
Body MaterialGMG
Diameter2"
Length9 3/4"
MountingDirect Mount

Shipping Info:

Ship weight (kg) 1.1835
Ship height (cm)27.46
Ship length (cm)6.65
Ship width (cm)6.65

Product Variants

ProductModelAmpsBody MaterialMountingAc VoltagePrice
MERSEN FERRAZ A550C12-15 Capacitor Fuse, Medium Voltage, 5500V 12A, Type 15, Striker | CH4VBN A550C12-1512AGMGDirect Mount5500V AC-
RFQ
MERSEN FERRAZ A550C12-70 Capacitor Fuse, Medium Voltage, 5500V 12A, Type 70, Striker | CH4VBP A550C12-7012AGMGDirect Mount5500V AC-
RFQ
MERSEN FERRAZ A550C12-75 Capacitor Fuse, Medium Voltage, 5500V 12A, Type 75, Striker | CH4VBQ A550C12-7512AGMGDirect Mount5500V AC-
RFQ
MERSEN FERRAZ A550C18-15 Capacitor Fuse, Medium Voltage, 5500V 18A, Type 15, Striker | CH4VBR A550C18-1518AGMGDirect Mount5500V AC-
RFQ
MERSEN FERRAZ A550C18-70 Capacitor Fuse, Medium Voltage, 5500V 18A, Type 70, Striker | CH4VBT A550C18-7018AGMGDirect Mount5500V AC-
RFQ
MERSEN FERRAZ A550C18-75 Capacitor Fuse, Medium Voltage, 5500V 18A, Type 75, Striker | CH4VBU A550C18-7518AGMGDirect Mount5500V AC-
RFQ
MERSEN FERRAZ A550C20-15 Capacitor Fuse, Medium Voltage, 5500V 20A, Type 15, Striker | CH4VBV A550C20-1520AGMGDirect Mount5500V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A550C30-75 Capacitor Fuse, Medium Voltage, 5500V 30A, Type 75, Striker