Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U09150.050.0225 Sleeve Anchor Hex Stainless Steel 1/2 Inch 2-1/4 Inch Pk10 | AG2KYB 31KL88

GRAINGER U09150.050.0225 Sleeve Anchor, 3/8 In Thread Size, SS, Hex Nut, 1/2 In Anchor Dia., 10 Pk

Item: AG2KYB Model: U09150.050.0225Cross Ref: 31KL88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Anchor
Anchor Dia.1/2"
FinishPlain
Grade304
Head StyleHex Nut
Length2 1/4"
MaterialStainless Steel
Min. Embedment1 7/8"
System Of MeasurementImperial
Thread Size3/8"
Ultimate Tension In 4000 Psi Concrete4400 lbs.
Drive TypeExternal Hex
Head TypeHex
Icc Approved For Cracked ConcreteNo
Minimum Installation Depth1 7/8"
Overall Length2 1/4"

Shipping Info:

Ship weight (kg) 0.5756
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318190000

Product Variants

ProductModelThread SizeMaterialFinishMin. EmbedmentGradeUltimate Tension In 4000 Psi ConcreteThicknessUltimate Shear In 4000 Psi ConcretePkg. Qty.Price
RED HEAD HN-1222 Sleeve Anchor - Pack Of 25 | AC8GML 3A476 HN-12223/8"-16SteelZinc Plated1 7/8"-4400 lbs.3/8"5000 lbs.25€36.70
RED HEAD HN-1230 Sleeve Anchor - Pack Of 25 | AC8GMM 3A477 HN-12303/8"-16SteelZinc Plated1 7/8"-4400 lbs.1 1/8"5000 lbs.25€42.63
RED HEAD HN-1240 Sleeve Anchor - Pack Of 25 | AC8GMN 3A478 HN-12403/8"-16SteelZinc Plated1 7/8"-4400 lbs.2 1/8"5000 lbs.25€52.19
MKT FASTENING 1714000 Sleeve Anchor 1/2 x 2-1/4 Inch Pk10 | AF9PRJ 30PK42 17140003/8"-16SteelZinc Plated1 1/2"Non Graded4860 lbs.3/4"5760 lbs.10€17.22
MKT FASTENING 1715000 Sleeve Anchor 1/2 x 3 Inch Pk10 | AF9PRK 30PK43 17150003/8"-16SteelZinc Plated1 1/2"Non Graded4860 lbs.1 1/2"5760 lbs.10€26.73
MKT FASTENING 1716000 Sleeve Anchor 1/2 x 4 Inch Pk10 | AF9PRL 30PK44 17160003/8"-16SteelZinc Plated1 1/2"Non Graded4860 lbs.2 1/2"5760 lbs.10€32.60
MKT FASTENING 1717000 Sleeve Anchor 1/2 x 6 Inch Pk5 | AF9PRM 30PK45 17170003/8"-16SteelZinc Plated1 1/2"Non Graded4860 lbs.4 1/2"5760 lbs.5€22.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U09150.050.0225 Sleeve Anchor, 3/8 In Thread Size, SS, Hex Nut, 1/2 In Anchor Dia., 10 Pk
€31.89 /pack