Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U07810.012.0037 Set Screw Alloy St 40 Flat 3/8 Inch Pk100 | AG2JYD 31KD10

GRAINGER U07810.012.0037 Set Screw, 5-40 Thread Size, Pln, 3/8 In Lg., 1/16 In Drive Size, Flat, Alloy Steel, 100 Pk

Item: AG2JYD Model: U07810.012.0037Cross Ref: 31KD10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
ClassClass 3A
Decimal Equivalent0.063"
Drive Size1/16"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length3/8"
MaterialAlloy Steel
Point TypeFlat
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread Size#5-40
Head TypeHeadless
Overall Length3/8"
Point MaterialAlloy Steel
Thread Fit3A
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0356
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156040

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentPoint Dia.Drive TypeTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR U07810.011.0012 Socket Set Screw Flat 4-40 x 1/8 - PK100 | AB8FWC 25J660 U07810.011.0012#4-400.05"Rockwell C48-C530.112"0.051" to 0.061"Hex Socket-Class 3A100€24.87
APPROVED VENDOR U07810.011.0018 Socket Set Screw Flat 4-40 x 3/16 - PK100 | AB8FWD 25J661 U07810.011.0018#4-400.05"Rockwell C48-C530.112"0.051" to 0.061"Hex Socket-Class 3A100€15.86
APPROVED VENDOR U07810.011.0025 Socket Set Screw Flat 4-40 x 1/4 - PK100 | AB8FWE 25J662 U07810.011.0025#4-400.05"Rockwell C48-C530.112"0.051" to 0.061"Hex Socket-Class 3A100€15.22
APPROVED VENDOR U07810.011.0037 Socket Set Screw Flat 4-40 x 3/8 - PK100 | AB8FWF 25J663 U07810.011.0037#4-400.05"Rockwell C48-C530.112"0.051" to 0.061"Hex Socket-Class 3A100€16.58
APPROVED VENDOR U07810.012.0025 Socket Set Screw Flat 5-40 x 1/4 - PK100 | AB8FWG 25J664 U07810.012.0025#5-401/16"Rockwell C48-C530.125"0.057" to 0.067"Hex Socket-Class 3A100€22.28
APPROVED VENDOR U07810.013.0012 Socket Set Screw Flat 6-32 x 1/8 - PK100 | AB8FWH 25J665 U07810.013.0012#6-321/16"Rockwell C48-C530.138"0.064" to 0.074"Hex Socket-Class 3A100€16.69
APPROVED VENDOR U07810.013.0018 Socket Set Screw Flat 6-32 x 3/16 - PK100 | AB8FWJ 25J666 U07810.013.0018#6-321/16"Rockwell C48-C530.138"0.064" to 0.074"Hex Socket-Class 3A100€17.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U07810.012.0037 Set Screw, 5-40 Thread Size, Pln, 3/8 In Lg., 1/16 In Drive Size, Flat, Alloy Steel, 100 Pk
€43.25 /unit