Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI 729037 Strut Clamp, Zinc-Plated Steel, For 3/8 Inch Size Copper Tube, For 3/8 Inch Size Max. OD | CV4JLM

ZSI-FOSTER 729037 Strut Clamp, Zinc-Plated Steel, For 3/8 Inch Size Copper Tube, For 3/8 Inch Size Max. OD

Item: CV4JLM Model: 729037Cross Ref: 802TX1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp MaterialSteel
Clamp Material FinishZinc Plated
Clamp TypeInsulation Coupling , Strut Clamp
Cushion MaterialTPE
For Copper Tube Size3/8"
For Insulation Thickness1 1/2"
For Maximum Outside Diameter3/8"
For Strut Channel Width1 5/8"
For Use OnElastomeric Insulation
Height4 1/2"
Installed Height6 1/8"
Length2.953"
Max. Operating Temp.225°F
Mounting TypeChannel
Number Of Mounting Holes0
Width3 1/2"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)11.43
Ship length (cm)7.5
Ship width (cm)8.89
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER 729037 Strut Clamp, Zinc-Plated Steel, For 3/8 Inch Size Copper Tube, For 3/8 Inch Size Max. OD
€34.63 /unit