Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07810.011.0018 Socket Set Screw Flat 4-40 x 3/16 - PK100 | AB8FWD 25J661

APPROVED VENDOR U07810.011.0018 Socket Set Screw, 4-40 Thread Size, Plain, 3/16 In Lg., 0.05 In Drive Size, Flat, 100 Pk

Item: AB8FWD Model: U07810.011.0018Cross Ref: 25J661
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.112"
Drive Size0.05"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C48-C53
Length3/16"
MaterialAlloy Steel
Point Dia.0.051" to 0.061"
Point TypeFlat
System Of MeasurementImperial
Thread Size#4-40
Thread TypeCoarse
Head TypeHeadless
Material Quality StandardsASTM F912
Overall Length3/16"
Point MaterialAlloy Steel
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.013
Ship height (cm)0.76
Ship length (cm)6.6
Ship width (cm)6.1
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentPoint Dia.Drive TypeTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR U07810.011.0012 Socket Set Screw Flat 4-40 x 1/8 - PK100 | AB8FWC 25J660 U07810.011.0012#4-400.05"Rockwell C48-C530.112"0.051" to 0.061"Hex Socket-Class 3A100€24.87
APPROVED VENDOR U07810.011.0025 Socket Set Screw Flat 4-40 x 1/4 - PK100 | AB8FWE 25J662 U07810.011.0025#4-400.05"Rockwell C48-C530.112"0.051" to 0.061"Hex Socket-Class 3A100€15.22
APPROVED VENDOR U07810.011.0037 Socket Set Screw Flat 4-40 x 3/8 - PK100 | AB8FWF 25J663 U07810.011.0037#4-400.05"Rockwell C48-C530.112"0.051" to 0.061"Hex Socket-Class 3A100€16.58
APPROVED VENDOR U07810.012.0025 Socket Set Screw Flat 5-40 x 1/4 - PK100 | AB8FWG 25J664 U07810.012.0025#5-401/16"Rockwell C48-C530.125"0.057" to 0.067"Hex Socket-Class 3A100€22.28
APPROVED VENDOR U07810.013.0012 Socket Set Screw Flat 6-32 x 1/8 - PK100 | AB8FWH 25J665 U07810.013.0012#6-321/16"Rockwell C48-C530.138"0.064" to 0.074"Hex Socket-Class 3A100€16.69
APPROVED VENDOR U07810.013.0018 Socket Set Screw Flat 6-32 x 3/16 - PK100 | AB8FWJ 25J666 U07810.013.0018#6-321/16"Rockwell C48-C530.138"0.064" to 0.074"Hex Socket-Class 3A100€17.06
APPROVED VENDOR U07810.013.0025 Socket Set Screw Flat 6-32 x 1/4 - PK100 | AB8FWK 25J667 U07810.013.0025#6-321/16"Rockwell C48-C530.138"0.064" to 0.074"Hex Socket-Class 3A100€15.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07810.011.0018 Socket Set Screw, 4-40 Thread Size, Plain, 3/16 In Lg., 0.05 In Drive Size, Flat, 100 Pk
€21.27 /unit