Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04211.125.0500 Hex Structural Bolt Set 1-1/4 5 Inch Length Carbon Steel Pk5 | AG2GXE 31JM03

GRAINGER U04211.125.0500 Hex Structural Bolt Set, 1 1/4 In - 7 Thread Size, Steel, 5 In Lg., Hot Dipped Galv, 5 Pk

Item: AG2GXE Model: U04211.125.0500Cross Ref: 31JM03
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Structural Bolt Set
FinishHot Dip Galvanized
GradeGrade A325
Grip Size3"
HardnessRockwell C25
Head Dia.2"
Head Height25/32"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Fastener Length5"
Head Width2"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length2"
Nut MaterialSteel
Overall Length5"
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 7.0875
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152065

Product Variants

ProductModelTypeHardnessGrip SizeMaterialThread StyleHead HeightThread DirectionTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04211.125.0300 Structural Bolt 1-1/4-7 3" Length PK5 | AB3FXB 1RY91 U04211.125.0300Structural Bolt With NutRockwell C191"SteelPartially Threaded25/32"Right Hand120000 psi5€95.10
APPROVED VENDOR U04211.125.0325 Structural Bolt 1-1/4-7 x 3-1/4" Length Pk5 | AB3FXC 1RY92 U04211.125.0325Structural Bolt With NutRockwell C191 1/4"SteelPartially Threaded25/32"Right Hand120000 psi5€81.36
APPROVED VENDOR U04211.125.0350 Structural Bolt 1-1/4-7 x 3-1/2" Length Pk5 | AB3FXD 1RY93 U04211.125.0350Structural Bolt With NutRockwell C191 1/2"SteelPartially Threaded25/32"Right Hand120000 psi5€118.17
APPROVED VENDOR U04211.125.0400 Structural Bolt 1-1/4-7 4" Length PK5 | AB3FXE 1RY95 U04211.125.0400Structural Bolt With NutRockwell C192"SteelPartially Threaded25/32"Right Hand120000 psi5€125.34
APPROVED VENDOR U04211.125.0425 Structural Bolt 1-1/4-7 x 4-1/4" Length Pk5 | AB3FXF 1RY96 U04211.125.0425Structural Bolt With NutRockwell C192 1/4"SteelPartially Threaded25/32"Right Hand120000 psi5€43.22
APPROVED VENDOR U04211.125.0450 Structural Bolt 1-1/4-7 x 4-1/2" Length Pk5 | AB3FXG 1RY97 U04211.125.0450Structural Bolt With NutRockwell C192 1/2"SteelPartially Threaded25/32"Right Hand120000 psi5€41.99
APPROVED VENDOR U04210.125.0300 Structural Bolt 1-1/4-7 3" Length PK5 | AB3HFZ 1TE77 U04210.125.0300Structural BoltRockwell C191"SteelPartially Threaded25/32"Right Hand120000 psi5€74.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04211.125.0500 Hex Structural Bolt Set, 1 1/4 In - 7 Thread Size, Steel, 5 In Lg., Hot Dipped Galv, 5 Pk
€165.09 /unit