Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04211.125.0300 Structural Bolt 1-1/4-7 3 Length PK5 | AB3FXB 1RY91

APPROVED VENDOR U04211.125.0300 Structural Bolt, 1 1/4 In - 7 Thread Size, Steel, 3 In Lg., Hot Dipped Galv, Gr. A325, 5 Pk

Item: AB3FXB Model: U04211.125.0300Cross Ref: 1RY91
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size1"
HardnessRockwell C19
Head Dia.2"
Head Height25/32"
Length3"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/4"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Fastener Length3"
Head Width2"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length2"
Nut MaterialSteel
Overall Length3"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)10.92
Ship length (cm)17.27
Ship width (cm)13.97
HS code7318152030
Country of OriginTW

Product Variants

ProductModelTypeHardnessGrip SizeMaterialThread StyleHead HeightThread DirectionTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04211.125.0325 Structural Bolt 1-1/4-7 x 3-1/4" Length Pk5 | AB3FXC 1RY92 U04211.125.0325Structural Bolt With NutRockwell C191 1/4"SteelPartially Threaded25/32"Right Hand120000 psi5€81.36
APPROVED VENDOR U04211.125.0350 Structural Bolt 1-1/4-7 x 3-1/2" Length Pk5 | AB3FXD 1RY93 U04211.125.0350Structural Bolt With NutRockwell C191 1/2"SteelPartially Threaded25/32"Right Hand120000 psi5€118.17
APPROVED VENDOR U04211.125.0400 Structural Bolt 1-1/4-7 4" Length PK5 | AB3FXE 1RY95 U04211.125.0400Structural Bolt With NutRockwell C192"SteelPartially Threaded25/32"Right Hand120000 psi5€125.34
APPROVED VENDOR U04211.125.0425 Structural Bolt 1-1/4-7 x 4-1/4" Length Pk5 | AB3FXF 1RY96 U04211.125.0425Structural Bolt With NutRockwell C192 1/4"SteelPartially Threaded25/32"Right Hand120000 psi5€43.22
APPROVED VENDOR U04211.125.0450 Structural Bolt 1-1/4-7 x 4-1/2" Length Pk5 | AB3FXG 1RY97 U04211.125.0450Structural Bolt With NutRockwell C192 1/2"SteelPartially Threaded25/32"Right Hand120000 psi5€41.99
APPROVED VENDOR U04210.125.0300 Structural Bolt 1-1/4-7 3" Length PK5 | AB3HFZ 1TE77 U04210.125.0300Structural BoltRockwell C191"SteelPartially Threaded25/32"Right Hand120000 psi5€74.34
APPROVED VENDOR U04210.125.0325 Structural Bolt 1-1/4-7 x 3-1/4" Length Pk5 | AB3HGA 1TE78 U04210.125.0325Structural BoltRockwell C191 1/4"SteelPartially Threaded25/32"Right Hand120000 psi5€73.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04211.125.0300 Structural Bolt, 1 1/4 In - 7 Thread Size, Steel, 3 In Lg., Hot Dipped Galv, Gr. A325, 5 Pk
€118.16 /pack