Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04132.037.0275 Flange Bolt, 3/8 In - 16 Thread Size, Steel, Phos And Oil, Gr. 8, HT, 2 3/4 In Fastener Lg.

Item: CP9MAM Model: U04132.037.0275Cross Ref: 41MY36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
FinishPhosphated And Oiled
Flange Dia.13/16"
Flange TypeStandard
GradeGrade 8
Head Height25/64"
Head StyleHex Flange
Head Width9/16"
Length2 3/4"
MaterialSteel
Min. Thread Length1"
Screw Size3/8"
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 1.2375

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04132.037.0275 Flange Bolt, 3/8 In - 16 Thread Size, Steel, Phos And Oil, Gr. 8, HT, 2 3/4 In Fastener Lg.
€44.25 /pack