Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U04008.100.0500 Structural Bolt 1-8 x 5 Inch Length Pk5 | AG2GTJ 31JL15

GRAINGER U04008.100.0500 Hex Structural Bolt, 1 In - 8 Thread Size, Steel, 5 In Lg., Blk Oxide, Gr. A490, Coarse, 5 Pk

Item: AG2GTJ Model: U04008.100.0500Cross Ref: 31JL15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Structural Bolt
FinishBlack Oxide
GradeGrade A490
Grip Size3 1/4"
HardnessRockwell C25
Head Dia.1 5/8"
Head Height39/64"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length1 3/4"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152065

Product Variants

ProductModelGrip SizeMaterialThread StyleHead HeightTypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
GRAINGER U04008.100.0200 Structural Bolt 1-8 x 2 Inch Length Pk5 | AG2GRY 31JL04 U04008.100.02001/4"SteelPartially Threaded39/64"Structural BoltRight HandRockwell C25120000 psi5€35.21
GRAINGER U04008.100.0225 Structural Bolt 1-8 2-1/4 Length Pk5 | AG2GRZ 31JL05 U04008.100.02251/2"SteelPartially Threaded39/64"Structural BoltRight HandRockwell C25120000 psi5€40.89
GRAINGER U04008.100.0250 Structural Bolt 1-8 2-1/2 Length Pk5 | AG2GTA 31JL06 U04008.100.02503/4"SteelPartially Threaded39/64"Structural BoltRight HandRockwell C25120000 psi5€41.43
GRAINGER U04008.100.0275 Structural Bolt 1-8 2-3/4 Length Pk5 | AG2GTB 31JL07 U04008.100.02751"SteelPartially Threaded39/64"Structural BoltRight HandRockwell C25120000 psi5€44.75
GRAINGER U04008.100.0300 Structural Bolt 1-8 x 3 Inch Length Pk5 | AG2GTC 31JL08 U04008.100.03001 1/4"SteelPartially Threaded39/64"Structural BoltRight HandRockwell C25120000 psi5€47.31
GRAINGER U04008.100.0325 Structural Bolt 1-8 3-1/4 Length Pk5 | AG2GTD 31JL09 U04008.100.03251 1/2"SteelPartially Threaded39/64"Structural BoltRight HandRockwell C25120000 psi5€47.40
GRAINGER U04008.100.0350 Structural Bolt 1-8 3-1/2 Length Pk5 | AG2GTE 31JL10 U04008.100.03501 3/4"SteelPartially Threaded39/64"Structural BoltRight HandRockwell C25120000 psi5€52.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U04008.100.0500 Hex Structural Bolt, 1 In - 8 Thread Size, Steel, 5 In Lg., Blk Oxide, Gr. A490, Coarse, 5 Pk
€87.76 /unit