Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TC4451-72MM X 55M Foil Tape, TC4451, 2 13/16 Inch x 60 yd, 3.9 mil Thick, Aluminum, Acrylic, Silver | CP9QPB

GRAINGER TC4451-72MM X 55M Foil Tape, TC4451, 2 13/16 Inch x 60 yd, 3.9 mil Thick, Aluminum, Acrylic, Silver

Item: CP9QPB Model: TC4451-72MM X 55MCross Ref: 494K26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Tape
Adhesive MaterialAcrylic
Backing MaterialAluminum
ColorSilver
EnvironmentIndoor And Outdoor
Liner IncludedYes
Max. Tape Performance Temp.300°F
Mfr. SeriesTC4451
Min. Tape Performance Temp.-40°F
Tape Adhesive FormatSingle Sided
Tape Backing ConstructionFoil
Tape Elongation10%
Tape Size2.812" x 60 yd.
Tape Sub-typeGeneral Purpose Foil Tape
Tape TypeFoil Tape
Temp. Range-40°F to +300°F
Tensile Strength29 lbs.-in.
Thickness3.9 mil.

Shipping Info:

Ship weight (kg) 1.1318
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnvironmentMin. Tape Performance Temp.Temp. RangeMax. Tape Performance Temp.Liner IncludedTape ElongationTensile StrengthAdhesive MaterialPkg. Qty.Price
GRAINGER TC2636-72MM X 46M Foil Tape, 2 13/16 Inch x 50 1/4 yd, 5.5 mil Thick, Aluminum, Acrylic | CP9QNV TC2636-72MM X 46MIndoor And Outdoor-40°F-40°F to +240°F240°FYesNot Rated39 lbs.-in.Acrylic1€58.71
GRAINGER TC2691-3" X 100FT Foil Tape, TC2691, 3 Inch x 33 3/8 yd, 17 mil Thick, Aluminum, Mastic | CP9QNW TC2691-3" X 100FTIndoor-20°F-20°F to +240°F240°FYes5%20 lbs.-in.Mastic1€174.47
GRAINGER TCFOIL378 Foil Tape, TC378, 1 1/2 Inch x 33 3/8 yd, 13.7 mil Thick, Aluminum, Acrylic, Silver | CP9QNX TCFOIL378Indoor And Outdoor---Yes---72€1,984.43
GRAINGER TCFOIL378 Foil Tape, TC378, 2 1/2 Inch x 33 3/8 yd, 13.7 mil Thick, Aluminum, Acrylic, Silver | CP9QNY TCFOIL378Indoor And Outdoor---Yes---36€2,078.98
GRAINGER TCFOIL378 Foil Tape, TC378, 2 Inch x 33 3/8 yd, 13.7 mil Thick, Aluminum, Acrylic, Silver | CP9QNZ TCFOIL378Indoor And Outdoor---Yes---54€2,494.79
GRAINGER TCFOIL378 Foil Tape, TC378, 3 Inch x 33 3/8 yd, 13.7 mil Thick, Aluminum, Acrylic, Silver | CP9QPA TCFOIL378Indoor And Outdoor-40°F-40°F to +275°F-YesNot Rated--36€2,035.31
GRAINGER TC625L Foil Tape, TC625L, 1 Inch x 60 yd, 5 mil Thick, Aluminum, Acrylic, -40 Deg to 275 Deg F | CP9QPC TC625LIndoor---Yes---36€1,709.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TC4451-72MM X 55M Foil Tape, TC4451, 2 13/16 Inch x 60 yd, 3.9 mil Thick, Aluminum, Acrylic, Silver
€193.28 /unit