Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER TC2691-3 X 100FT Foil Tape, TC2691, 3 Inch x 33 3/8 yd, 17 mil Thick, Aluminum, Mastic | CP9QNW

GRAINGER TC2691-3" X 100FT Foil Tape, TC2691, 3 Inch x 33 3/8 yd, 17 mil Thick, Aluminum, Mastic

Item: CP9QNW Model: TC2691-3" X 100FTCross Ref: 494K08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Tape
Adhesive MaterialMastic
Backing MaterialAluminum
ColorSilver
EnvironmentIndoor
Liner IncludedYes
Max. Tape Performance Temp.240°F
Mfr. SeriesTC2691 Series
Min. Tape Performance Temp.-20°F
Tape Adhesive FormatSingle Sided
Tape Backing ConstructionFoil
Tape Elongation5%
Tape Size33.375 yd. x 3"
Tape Sub-typeGeneral Purpose Foil Tape
Tape TypeFoil Tape
Temp. Range-20°F to +240°F
Tensile Strength20 lbs.-in.
Thickness17 mil.

Shipping Info:

Ship weight (kg) 1.3838
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnvironmentMin. Tape Performance Temp.Temp. RangeMax. Tape Performance Temp.Liner IncludedTape ElongationTensile StrengthAdhesive MaterialPkg. Qty.Price
GRAINGER TC2636-72MM X 46M Foil Tape, 2 13/16 Inch x 50 1/4 yd, 5.5 mil Thick, Aluminum, Acrylic | CP9QNV TC2636-72MM X 46MIndoor And Outdoor-40°F-40°F to +240°F240°FYesNot Rated39 lbs.-in.Acrylic1€58.71
GRAINGER TCFOIL378 Foil Tape, TC378, 1 1/2 Inch x 33 3/8 yd, 13.7 mil Thick, Aluminum, Acrylic, Silver | CP9QNX TCFOIL378Indoor And Outdoor---Yes---72€1,984.43
GRAINGER TCFOIL378 Foil Tape, TC378, 2 1/2 Inch x 33 3/8 yd, 13.7 mil Thick, Aluminum, Acrylic, Silver | CP9QNY TCFOIL378Indoor And Outdoor---Yes---36€2,078.98
GRAINGER TCFOIL378 Foil Tape, TC378, 2 Inch x 33 3/8 yd, 13.7 mil Thick, Aluminum, Acrylic, Silver | CP9QNZ TCFOIL378Indoor And Outdoor---Yes---54€2,494.79
GRAINGER TCFOIL378 Foil Tape, TC378, 3 Inch x 33 3/8 yd, 13.7 mil Thick, Aluminum, Acrylic, Silver | CP9QPA TCFOIL378Indoor And Outdoor-40°F-40°F to +275°F-YesNot Rated--36€2,035.31
GRAINGER TC4451-72MM X 55M Foil Tape, TC4451, 2 13/16 Inch x 60 yd, 3.9 mil Thick, Aluminum, Acrylic, Silver | CP9QPB TC4451-72MM X 55MIndoor And Outdoor-40°F-40°F to +300°F300°FYes10%29 lbs.-in.Acrylic1€179.58
GRAINGER TC625L Foil Tape, TC625L, 1 Inch x 60 yd, 5 mil Thick, Aluminum, Acrylic, -40 Deg to 275 Deg F | CP9QPC TC625LIndoor---Yes---36€1,709.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TC2691-3" X 100FT Foil Tape, TC2691, 3 Inch x 33 3/8 yd, 17 mil Thick, Aluminum, Mastic
€204.31 /unit