Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SVFCOM60 Wye, Cast Iron, 6 Inch X 6 Inch X 6 Inch Fitting Pipe Size | CQ2ZHF

GRAINGER SVFCOM60 Wye, Cast Iron, 6 Inch X 6 Inch X 6 Inch Pipe

Item: CQ2ZHF Model: SVFCOM60Cross Ref: 60WZ16
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€999.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye
ApplicationDWV
Basic Fitting ShapeWye
Bend Nominal Dimensions5 3/4" x 12 7/8" x 9 1/4"
ClassClass 0
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size6"
Fitting Side A Outside Diameter6 1/4"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size6"
Fitting Side B Outside Diameter7 1/4"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size6"
Fitting Side C Outside Diameter7 1/4"
Fitting Side C TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length16.062"
Specific Fitting ShapeWye

Shipping Info:

Ship weight (kg) 6.345

Product Variants

ProductModelMax. Operating PressureFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
GRAINGER ZFB221694 Combination Wye, Cast Iron, 1 1/2 Inch x 1 1/2 Inch x 1 1/2 Inch Fitting Pipe Size | CQ2YJW ZFB2216940 psiCast IronCombination WyeWye1 1/2"Socket1 1/2"Socket€108.92
GRAINGER 221694 Combination Wye, Cast Iron, 1 1/2 Inch x 1 1/2 Inch x 1 1/2 Inch Fitting Pipe Size | CQ2YJX 2216940 psiCast IronCombination WyeWye1 1/2"Socket1 1/2"Socket€73.03
GRAINGER ZFB221698 Combination Wye, Cast Iron, 2 Inch x 2 Inch x 2 Inch Fitting Pipe Size | CQ2YJY ZFB2216980 psiCast IronCombination WyeWye2"Socket2"Socket€104.01
GRAINGER SVFDBC20 Combination Wye, Cast Iron, 2 Inch x 2 Inch x 2 Inch x 2 Inch Fitting Pipe Size | CQ2YKA SVFDBC200 psiCast IronCombination WyeCombination Wye2"Socket2"Socket€369.46
GRAINGER ZFB221702 Combination Wye, Cast Iron, 3 Inch x 3 Inch x 3 Inch Fitting Pipe Size | CQ2YKB ZFB2217020 psiCast IronCombination WyeWye3"Socket3"Socket€175.92
GRAINGER ZFB221708 Combination Wye, Cast Iron, 4 Inch x 4 Inch x 4 Inch Fitting Pipe Size | CQ2YKD ZFB2217080 psiCast IronCombination WyeWye4"Socket4"Socket€342.53
GRAINGER ZFB221716 Combination Wye, Cast Iron, 5 Inch x 5 Inch x 5 Inch Fitting Pipe Size | CQ2YKF ZFB2217160 psiCast IronCombination WyeWye5"Socket5"Socket€688.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SVFCOM60 Wye, Cast Iron, 6 Inch X 6 Inch X 6 Inch Pipe
€999.76 /unit