Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFB221702 Combination Wye, Cast Iron, 3 Inch x 3 Inch x 3 Inch Fitting Pipe Size | CQ2YKB

GRAINGER ZFB221702 Combination Wye, Cast Iron, 3 X 3 X 3 Inch Pipe

Item: CQ2YKB Model: ZFB221702Cross Ref: 60XC82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye
ApplicationDWV
Basic Fitting ShapeWye
Bend Nominal Dimensions8" x 2 1/4" x 5 3/4"
ClassClass 0
ColorGreen
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter3 3/8"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3"
Fitting Side B Outside Diameter3 3/8"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3"
Fitting Side C Outside Diameter3 3/8"
Fitting Side C TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length8"
Specific Fitting ShapeCombination Wye
Includes Pre-applied Thread SealantNo
Material GradeGreen Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A888

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
GRAINGER ZFB221694 Combination Wye, Cast Iron, 1 1/2 Inch x 1 1/2 Inch x 1 1/2 Inch Fitting Pipe Size | CQ2YJW ZFB2216940 psiCast IronCombination WyeWye1 1/2"Socket1 1/2"Socket€108.92
GRAINGER 221694 Combination Wye, Cast Iron, 1 1/2 Inch x 1 1/2 Inch x 1 1/2 Inch Fitting Pipe Size | CQ2YJX 2216940 psiCast IronCombination WyeWye1 1/2"Socket1 1/2"Socket€73.03
GRAINGER ZFB221698 Combination Wye, Cast Iron, 2 Inch x 2 Inch x 2 Inch Fitting Pipe Size | CQ2YJY ZFB2216980 psiCast IronCombination WyeWye2"Socket2"Socket€104.01
GRAINGER SVFDBC20 Combination Wye, Cast Iron, 2 Inch x 2 Inch x 2 Inch x 2 Inch Fitting Pipe Size | CQ2YKA SVFDBC200 psiCast IronCombination WyeCombination Wye2"Socket2"Socket€369.46
GRAINGER ZFB221708 Combination Wye, Cast Iron, 4 Inch x 4 Inch x 4 Inch Fitting Pipe Size | CQ2YKD ZFB2217080 psiCast IronCombination WyeWye4"Socket4"Socket€342.53
GRAINGER ZFB221716 Combination Wye, Cast Iron, 5 Inch x 5 Inch x 5 Inch Fitting Pipe Size | CQ2YKF ZFB2217160 psiCast IronCombination WyeWye5"Socket5"Socket€688.93
GRAINGER ZFB221726 Combination Wye, Cast Iron, 6 Inch x 6 Inch x 6 Inch Fitting Pipe Size | CQ2YKH ZFB2217260 psiCast IronCombination WyeWye6"Socket6"Socket€923.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFB221702 Combination Wye, Cast Iron, 3 X 3 X 3 Inch Pipe
€197.29 /unit