Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER SB-36-GDK Speed Bump Glue Down Kit, Stainless Steel/Steel, Silver | CQ4ZKH

GRAINGER SB-36-GDK Speed Bump Glue Down Kit, Stainless Steel/Steel, Silver

Item: CQ4ZKH Model: SB-36-GDKCross Ref: 5XPR8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
ColorSilver
For Use With Product Type36" L Speed Bumps With 4 Holes
Includes(8) Bolts, (4) Inserts And 4-Pc. Of Wire Mesh
MaterialStainless Steel, Steel

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorInstallation SurfaceHeightInstallation Hardware IncludedIncludes Cable ChannelTraffic Speed RatingNumber Of Installation HolesPkg. Qty.Price
GRAINGER GNRS2431YB Alley Bump, Rubber, Black/Yellow, 48 Inch Lg, 12 Inch Width, 2 1/8 Inch Ht | CQ4ZJE GNRS2431YBRubberBlack, YellowAsphalt, Concrete2 1/8"NoYes1 mph to 5 mph31€501.26
GRAINGER GNRS2631YB Alley Bump, Rubber, Black/Yellow, 72 Inch Lg, 12 Inch Width, 2 1/8 Inch Ht | CQ4ZJF GNRS2631YBRubberBlack, YellowAsphalt, Concrete2 1/8"NoYes1 mph to 5 mph41€586.76
RFQ
GRAINGER 29NH38 Lag Bolts Shields, Aluminum, Silver | CQ4ZJG 29NH38AluminumSilver------1€6.01
GRAINGER GNR91500-2 Lag Bolts, Metal/Zinc, Silver, 6 Inch Length, 6 Inch Height, 2 PK | CQ4ZJH GNR91500-2Metal, ZincSilverConcrete6"----2€22.47
GRAINGER GNR91500-4 Lag Bolts, Metal/Zinc, Silver, 6 Inch Length, 6 Inch Height, GNR91500-4, 4 PK | CQ4ZJJ GNR91500-4Metal, ZincSilverConcrete6"----4€43.99
GRAINGER 29NH37 Lag Bolts, Steel, Silver | CQ4ZJK 29NH37SteelSilver------1€6.53
GRAINGER COMBO 1 Lag Bolts, Steel, Silver, COMBO 1 | CQ4ZJL COMBO 1SteelSilver------1€50.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SB-36-GDK Speed Bump Glue Down Kit, Stainless Steel/Steel, Silver
€146.42 /unit