AIR HANDLER 2DWH2 Link Air Filter 20 x 20 Inch 240 Inch Length | AB9LQR

AIR HANDLER 2DWH2 Link Air Filter 20 x 20 Inch 240 Inch Length

Item: AB9LQR Model: 2DWH2
In Stock

Get it by Tuesday, Jun 17

€25.43 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLink Air Filter
Air Flow Rate500 FPM
Filter Efficiency25%
Final Resistance1 in. wc
Frame TypeInternal Wire Heat Sealed Inside Layers
Initial Resistance0.28 in. wc
MaterialPolyester
Max. Temp.120°F
Number Of Links2
Ply3
Section Height20"
Section Length20"
Sections Per Carton2
Thickness1"
Total Length40"
Actual Filter Size19 1/4" x 39 1/4" x 1"
Actual Height19 1/4"
Actual Thickness1"
Actual Width39 1/4"
Air Flow @ 300 Fpm1200 CFM
Air Flow @ 500 Fpm1968 CFM
Filter Efficiency - Air Filters25%
Filters OutCat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Frame Or Header Material9 ga. Steel Wire
Initial Resistance @ 500 Fpm0.50 in. wc
Link Filter Total Width40"
Max. Velocity500 FPM
Media ColorBlue
Media MaterialSynthetic
Nominal Filter Size20" x 40" x 1"
Nominal Height20"
Nominal Thickness1"
Number Of Ply3
Number Of Sections2
Performance RatingMERV 8
Recommended Final Resistance1 in. wc
Section Width20"
StandardsUL 900
Style - Air FiltersPanel

Shipping Info:

Ship weight (kg) 0.9765
Ship height (cm)60.96
Ship length (cm)50.8
Ship width (cm)50.8
HS code8421398090
Country of OriginUS

Product Variants

ProductModelFilter EfficiencyNumber Of LinksSection HeightInitial ResistanceMax. Temp.Air Flow RateSection LengthSections Per CartonPrice
AIR HANDLER 2DVY6 Link Air Filter 12 x 24 Inch 288 Inch Length | AB9LNV 2DVY625%212"0.28 in. wc120°F500 FPM24"12€20.23
AIR HANDLER 2DVY7 Link Air Filter 12 x 24 Inch 192 Inch Length | AB9LNW 2DVY725%312"0.28 in. wc120°F500 FPM24"8€34.59
AIR HANDLER 2DVY8 Link Air Filter 12 x 24 Inch 144 Inch Length | AB9LNX 2DVY825%412"0.28 in. wc120°F500 FPM24"6€40.04
AIR HANDLER 2DVY9 Link Air Filter 12 x 24 Inch 24 Inch Length | AB9LNY 2DVY925%512"0.28 in. wc120°F500 FPM24"1€48.23
AIR HANDLER 2DVZ1 Link Air Filter 12 x 24 Inch 144 Inch Length | AB9LNZ 2DVZ125%612"0.28 in. wc120°F500 FPM24"6€51.99
AIR HANDLER 2DVZ7 Link Air Filter 15 x 20 Inch 80 Inch Length | AB9LPA 2DVZ725%415"0.28 in. wc120°F500 FPM20"4€46.67
AIR HANDLER 2DWA3 Link Air Filter 16 x 14 Inch 28 Inch Length | AB9LPB 2DWA325%216"0.28 in. wc120°F500 FPM14"2€51.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 2DWH2 Link Air Filter 20 x 20 Inch 240 Inch Length
€25.43 /unit