Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PKM12175-45SHC-01 Socket Head Cap Screw, M12 -1.75 Thread Size, 45 mm Length Plain, 10 PK | CQ4WZP

GRAINGER PKM12175-45SHC-01 Socket Head Cap Screw, M12x1.75 Thread Size, Std, 45 mm Lg., 18 mm Head Dia., 10 Pk

Item: CQ4WZP Model: PKM12175-45SHC-01Cross Ref: 447J29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty10
Drive Size10 mm
Drive TypeSocket
FinishPlain
GradeNon Graded
Head Dia.18 mm
Head Height11.75 mm
Head TypeStandard
Length45 mm
MaterialGlass Filled PEEK
Max. Temp.500°F
Min. Temp.-50°F
Min. Thread Length45 mm
System Of MeasurementMetric
Tensile Strength28565 psi
Thread DirectionRight Hand
Thread FitClass 6G
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeCoarse
Head Diameter18 mm
Material Grade/classUngraded
Material TypePlastic
Minimum Thread Length45 mm
Screw Length45 mm
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PKM12175-45SHC-01 Socket Head Cap Screw, M12x1.75 Thread Size, Std, 45 mm Lg., 18 mm Head Dia., 10 Pk
€145.39 /pack