Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER PK1024-134FHS-01 Machine Screw, #10-24 Thread Size, 1 3/4 Inch Length, PEEK | CG9UKR 446W51

GRAINGER PK1024-134FHS-01 Machine Screw, 10-24 Thread Size, PEEK, 1 3/4 In Lg., Std, Flat, 10 Pk

Item: CG9UKR Model: PK1024-134FHS-01Cross Ref: 446W51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size#2
Drive TypeSlotted
FinishPlain
HardnessRockwell M103
Head Angle82°
Head Dia.9/25"
Head Height0.11"
Head StyleRound Spacer
Head TypeFlat
Length1 3/4"
MaterialPEEK
System Of MeasurementImperial
Temp. Range-50°F to +500°F
Tensile Strength26800 psi
Thread Length1 3/4"
Thread Size#10-24
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthDrive SizeHead AnglePkg. Qty.Price
GRAINGER PK1024-112FHS-01 Machine Screw, #10-24 Thread Size, 1 1/2 Inch Length, PEEK | CG9UKK 446W49 PK1024-112FHS-01#10-240.11"Coarse9/25"26800 psi1 1/2"#282°10€65.48
GRAINGER PK1024-114FHS-01 Machine Screw, #10-24 Thread Size, 1 1/4 Inch Length, PEEK | CG9UKN 446W47 PK1024-114FHS-01#10-240.11"Coarse9/25"26800 psi1 1/4"#282°10€61.20
GRAINGER PK1024-138FHS-01 Machine Screw, #10-24 Thread Size, 1 3/8 Inch Length, PEEK | CG9UKV 446W48 PK1024-138FHS-01#10-240.11"Coarse9/25"26800 psi1 3/8"#282°10€63.00
GRAINGER PK1024-158FHS-01 Machine Screw, #10-24 Thread Size, 1 5/8 Inch Length, PEEK | CG9UKY 446W50 PK1024-158FHS-01#10-240.11"Coarse9/25"26800 psi1 5/8"#282°10€67.95
GRAINGER PK1024-178FHS-01 Machine Screw, #10-24 Thread Size, 1 7/8 Inch Length, PEEK | CG9ULB 446W52 PK1024-178FHS-01#10-241/8"Coarse0.359"26800 psi1 7/8"#282°10€73.46
GRAINGER PK1024-11FHS-01 Machine Screw, #10-24 Thread Size, 1 Inch Length, PEEK | CG9ULE 446W46 PK1024-11FHS-01#10-240.11"Coarse9/25"26800 psi1"#282°10€59.07
GRAINGER PK1024-12FHS-01 Machine Screw, #10-24 Thread Size, 1/2 Inch Length, PEEK | CG9ULH 446W42 PK1024-12FHS-01#10-240.11"Coarse9/25"26800 psi1/2"#282°10€55.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER PK1024-134FHS-01 Machine Screw, 10-24 Thread Size, PEEK, 1 3/4 In Lg., Std, Flat, 10 Pk
€76.15 /pack