Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04360.062.0100 Hex Head Cap Screw 5/8-18x1 Steel Grade 8 Yellow Zinc PK10 | AH8HLR 38TN58

GRAINGER N04360.062.0100 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 1 In Lg., 25/64 In Head Ht., Gr. 8, 10 Pk

Item: AH8HLR Model: N04360.062.0100Cross Ref: 38TN58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height25/64"
Head TypeHex
Head Width15/16"
Length1"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size5/8"-18
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length1"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1"
Overall Length1"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.6944
Ship height (cm)4.32
Ship length (cm)10.67
Ship width (cm)6.86
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.062.0150 Hex Cap Screw Grade 8 5/8-18 x 1-1/2 - Pack Of 10 | AB7AYJ 22TK27 U04360.062.0150Fully ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine10€11.48
APPROVED VENDOR U04360.062.0175 Hex Cap Screw Grade 8 5/8-18 x 1-3/4 - Pack Of 10 | AB7AYK 22TK28 U04360.062.0175Fully ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine10€11.65
APPROVED VENDOR U04360.062.0250 Hex Cap Screw Grade 8 5/8-18 x 2-1/2 Pk5 | AB7AYL 22TK29 U04360.062.0250Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€12.88
APPROVED VENDOR U04360.062.0275 Hex Cap Screw Grade 8 5/8-18 x 2-3/4 Pk5 | AB7AYM 22TK30 U04360.062.0275Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€13.09
APPROVED VENDOR U04360.062.0300 Hex Cap Screw Grade 8 5/8-18 x 3 Pk5 | AB7AYN 22TK31 U04360.062.0300Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€14.19
APPROVED VENDOR U04360.062.0325 Hex Cap Screw Grade 8 5/8-18 x 3-1/4 Pk5 | AB7AYP 22TK32 U04360.062.0325Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€14.93
APPROVED VENDOR U04360.062.0350 Hex Cap Screw Grade 8 5/8-18 x 3-1/2 Pk5 | AB7AYQ 22TK33 U04360.062.0350Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€10.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04360.062.0100 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 1 In Lg., 25/64 In Head Ht., Gr. 8, 10 Pk
€28.05 /unit