Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04360.025.0450 Hex Head Cap Screw 1/4-28x4-1/2 Steel Grade 8 Yellow Zinc PK25 | AH8HWK 38TR61

GRAINGER N04360.025.0450 Hex Head Cap Screw, 1/4 In - 28 Thread Size, Steel, 4 1/2 In Lg., 5/32 In Head Ht., Gr. 8, 25 Pk

Item: AH8HWK Model: N04360.025.0450Cross Ref: 38TR61
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/32"
Head TypeHex
Head Width7/16"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-28
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length4 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.7389
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 454036-PG Hex Cap Screw Grade 8 1/4-28 x 1/2 - Pack Of 100 | AB3QZY 1UY94 N04360.025.0050Fully ThreadedRight HandHexRockwell C33-C391/4"-28SteelYellow Zinc PlatedFine100€19.57
NUCOR 454040-PG Hex Cap Screw Grade 8 1/4-28 x 3/4 - Pack Of 100 | AB3QZZ 1UY95 N04360.025.0075Fully ThreadedRight HandHexRockwell C33-C391/4"-28SteelYellow Zinc PlatedFine100€24.36
NUCOR 454046-PG Hex Cap Screw Grade 8 1/4-28 x 1-1/4" - PK100 | AB3RAA 1UY97 N04360.025.0125Partially ThreadedRight HandHexRockwell C33-C391/4"-28SteelYellow Zinc PlatedFine100€29.28
NUCOR 454048-PG Hex Cap Screw Grade 8 1/4-28 x 1-1/2 - Pack Of 100 | AB3RAB 1UY98 N04360.025.0150Partially ThreadedRight HandHexRockwell C33-C391/4"-28SteelYellow Zinc PlatedFine100€32.15
NUCOR 454050-PG Hex Cap Screw Grade 8 1/4-28 x 1-3/4 - Pack Of 100 | AB3RAC 1UY99 N04360.025.0175Partially ThreadedRight HandHexRockwell C33-C391/4"-28SteelYellow Zinc PlatedFine100€34.87
APPROVED VENDOR U04360.025.0137 Hex Cap Screw Grade 8 1/4-28 x 1-3/8 - Pack Of 100 | AB7AWW 22TJ91 U04360.025.0137Partially ThreadedRight HandHex-1/4"-28SteelYellow Zinc PlatedFine100€343.33
APPROVED VENDOR U04360.025.0250 Hex Cap Screw Grade 8 1/4-28 x 2-1/2 - Pack Of 50 | AB7AWX 22TJ92 U04360.025.0250Partially ThreadedRight HandHex-1/4"-28SteelYellow Zinc PlatedFine50€16.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04360.025.0450 Hex Head Cap Screw, 1/4 In - 28 Thread Size, Steel, 4 1/2 In Lg., 5/32 In Head Ht., Gr. 8, 25 Pk
€32.45 /unit