Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04211.112.0550 Structural Bolt 1-1/8-7 x 5-1/2 Length Pk5 | AB3FWW 1RY85

APPROVED VENDOR U04211.112.0550 Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 5 1/2 In Lg., Hot Dipped Galv, Coarse, 5 Pk

Item: AB3FWW Model: U04211.112.0550Cross Ref: 1RY85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
FinishHot Dip Galvanized
GradeGrade A325
Grip Size3 1/2"
HardnessRockwell C19
Head Dia.1 13/16"
Head Height11/16"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Length2"
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt With Nut
Fastener Length5 1/2"
Head Width1 13/16"
Includes NutYes
Made In North AmericaNo
Material Grade/classGrade A325 Type 1
Material Quality StandardsASTM A325, ASTM F3125
Minimum Thread Length2"
Nut MaterialSteel
Overall Length5 1/2"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 5.805
Ship height (cm)10.92
Ship length (cm)26.92
Ship width (cm)11.68
HS code7318152030
Country of OriginTW

Product Variants

ProductModelTypeHardnessGrip SizeMaterialThread StyleHead HeightThread DirectionTensile StrengthPkg. Qty.Price
APPROVED VENDOR U04211.112.0300 Structural Bolt 1-1/8-7 3" Length PK5 | AB3FWN 1RY76 U04211.112.0300Structural Bolt With NutRockwell C191"SteelPartially Threaded11/16"Right Hand120000 psi5€32.33
APPROVED VENDOR U04211.112.0325 Structural Bolt 1-1/8-7 x 3-1/4" Length Pk5 | AB3FWP 1RY77 U04211.112.0325Structural Bolt With NutRockwell C191 1/4"SteelPartially Threaded11/16"Right Hand120000 psi5€27.33
APPROVED VENDOR U04211.112.0350 Structural Bolt 1-1/8-7 x 3-1/2" Length Pk5 | AB3FWQ 1RY78 U04211.112.0350Structural Bolt With NutRockwell C191 1/2"SteelPartially Threaded11/16"Right Hand120000 psi5€58.93
APPROVED VENDOR U04211.112.0400 Structural Bolt 1-1/8-7 4" Length PK5 | AB3FWR 1RY80 U04211.112.0400Structural Bolt With NutRockwell C192"SteelPartially Threaded11/16"Right Hand120000 psi5€37.06
APPROVED VENDOR U04211.112.0425 Structural Bolt 1-1/8-7 x 4-1/4" Length Pk5 | AB3FWT 1RY81 U04211.112.0425Structural Bolt With NutRockwell C192 1/4"SteelPartially Threaded11/16"Right Hand120000 psi5€38.24
APPROVED VENDOR U04211.112.0450 Structural Bolt 1-1/8-7 x 4-1/2" Length Pk5 | AB3FWU 1RY82 U04211.112.0450Structural Bolt With NutRockwell C192 1/2"SteelPartially Threaded11/16"Right Hand120000 psi5€40.50
APPROVED VENDOR U04211.112.0500 Structural Bolt 1-1/8-7 5" Length PK5 | AB3FWV 1RY84 U04211.112.0500Structural Bolt With NutRockwell C193"SteelPartially Threaded11/16"Right Hand120000 psi5€30.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04211.112.0550 Structural Bolt, 1 1/8 In - 7 Thread Size, Steel, 5 1/2 In Lg., Hot Dipped Galv, Coarse, 5 Pk
€61.43 /unit