SPEARS VALVES P404-337 | BU8AFM

SPEARS VALVES P404-337 Drain Waste Vent Reducer Street Sanitary Tee, Spigot x Hub, 3 x 3 x 1-1/2 Size, PVC

Item: BU8AFM Model: P404-337
In Stock

Get it by Thursday, Jun 12

€34.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanitary Street Tee
JointP404 Sanitary Tee Street Reducing
O-ringS x H x H
Size3" x 3" x 1 1/2"
TypePVC DWV Drain Waste & Vent Fittings

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES P404-251 | BU7PED P404-2512" x 2" x 1 1/2"€15.59
RFQ
SPEARS VALVES P404-257 | BU8AFD P404-257-€15.07
RFQ
SPEARS VALVES P404-338 | BU8AFR P404-3383" x 3" x 2"€32.74
RFQ
SPEARS VALVES P404-422 | BU8AFU P404-4224" x 4" x 3"€58.58
RFQ
SPEARS VALVES P404-420 | BU8AFZ P404-4204" x 4" x 2"€57.66
RFQ
SPEARS VALVES P404-241 | BU8GZN P404-2412" x 1 1/2" x 1 1/2"€16.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES P404-337 Drain Waste Vent Reducer Street Sanitary Tee, Spigot x Hub, 3 x 3 x 1-1/2 Size, PVC
€34.69 /unit