Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N04160.025.0225 Hex Head Cap Screw 1/4-28x2-1/4 8 Steel Grade 8 Plain PK50 | AH8VFC 38ZY18

GRAINGER N04160.025.0225 Hex Head Cap Screw, 1/4 In - 28 Thread Size, Steel, 2 1/4 In Lg., 5/32 In Head Ht., Gr. 8, 50 Pk

Item: AH8VFC Model: N04160.025.0225Cross Ref: 38ZY18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/32"
Head TypeHex
Head Width7/16"
Length2 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-28
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length2 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length2 1/4"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.779
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04160.025.0250 Hex Cap Screw Grade 8 1/4-28 x 2-1/2 - Pack Of 50 | AA8RMW 19NR68 U04160.025.0250Partially ThreadedRight HandHexRockwell C33-C391/4"-28SteelBlack OxideFine50€17.68
NUCOR 452036-PG Hex Cap Screw Grade 8 1/4-28 x 1/2 - Pack Of 100 | AB3DVG 1RMP2 N04160.025.0050Fully ThreadedRight HandHexRockwell C33-C391/4"-28SteelBlack OxideFine100€16.06
NUCOR 452038-PG Hex Cap Screw Grade 8 1/4-28 x 5/8 - Pack Of 100 | AB3DVH 1RMP3 N04160.025.0062Fully ThreadedRight HandHexRockwell C33-C391/4"-28SteelBlack OxideFine100€17.53
NUCOR 452040-PG Hex Cap Screw Grade 8 1/4-28 x 3/4 - Pack Of 100 | AB3DVJ 1RMP4 N04160.025.0075Fully ThreadedRight HandHexRockwell C33-C391/4"-28SteelBlack OxideFine100€19.46
NUCOR 452062-PG Hex Cap Screw Grade 8 1/4-28 x 3-1/2 - Pack Of 50 | AB3DVK 1RMP5 N04160.025.0350Partially ThreadedRight HandHexRockwell C33-C391/4"-28SteelBlack OxideFine50€32.85
APPROVED VENDOR U04160.025.0137 Hex Cap Screw Grade 8 1/4-28 x 1-3/8 - Pack Of 100 | AB7AUN 22TJ17 U04160.025.0137Partially ThreadedRight HandHex-1/4"-28SteelBlack OxideFine100€434.08
APPROVED VENDOR U04160.025.0175 Hex Cap Screw Grade 8 1/4-28 x 1-3/4 - Pack Of 100 | AB7AUP 22TJ18 U04160.025.0175Partially ThreadedRight HandHex-1/4"-28SteelBlack OxideFine100€26.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N04160.025.0225 Hex Head Cap Screw, 1/4 In - 28 Thread Size, Steel, 2 1/4 In Lg., 5/32 In Head Ht., Gr. 8, 50 Pk
€28.49 /unit