Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04160.025.0250 Hex Cap Screw Grade 8 1/4-28 x 2-1/2 - Pack Of 50 | AA8RMW 19NR68

APPROVED VENDOR U04160.025.0250 Hex Head Cap Screw, 1/4 In - 28 Thread Size, Steel, 2 1/2 In Lg., 5/32 In Head Ht., Gr. 8, Fine, 50 Pk

Item: AA8RMW Model: U04160.025.0250Cross Ref: 19NR68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/32"
Head TypeHex
Head Width7/16"
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-28
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length2 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length2 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8582
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
NUCOR 452036-PG Hex Cap Screw Grade 8 1/4-28 x 1/2 - Pack Of 100 | AB3DVG 1RMP2 N04160.025.0050Fully ThreadedRight HandHexRockwell C33-C391/4"-28SteelBlack OxideFine100€16.06
NUCOR 452038-PG Hex Cap Screw Grade 8 1/4-28 x 5/8 - Pack Of 100 | AB3DVH 1RMP3 N04160.025.0062Fully ThreadedRight HandHexRockwell C33-C391/4"-28SteelBlack OxideFine100€17.53
NUCOR 452040-PG Hex Cap Screw Grade 8 1/4-28 x 3/4 - Pack Of 100 | AB3DVJ 1RMP4 N04160.025.0075Fully ThreadedRight HandHexRockwell C33-C391/4"-28SteelBlack OxideFine100€19.46
NUCOR 452062-PG Hex Cap Screw Grade 8 1/4-28 x 3-1/2 - Pack Of 50 | AB3DVK 1RMP5 N04160.025.0350Partially ThreadedRight HandHexRockwell C33-C391/4"-28SteelBlack OxideFine50€32.85
APPROVED VENDOR U04160.025.0137 Hex Cap Screw Grade 8 1/4-28 x 1-3/8 - Pack Of 100 | AB7AUN 22TJ17 U04160.025.0137Partially ThreadedRight HandHex-1/4"-28SteelBlack OxideFine100€434.08
APPROVED VENDOR U04160.025.0175 Hex Cap Screw Grade 8 1/4-28 x 1-3/4 - Pack Of 100 | AB7AUP 22TJ18 U04160.025.0175Partially ThreadedRight HandHex-1/4"-28SteelBlack OxideFine100€26.86
APPROVED VENDOR U04160.025.0450 Hex Cap Screw Grade 8 1/4-28 x 4-1/2 - Pack Of 25 | AB7AUQ 22TJ19 U04160.025.0450Partially ThreadedRight HandHex-1/4"-28SteelBlack OxideFine25€16.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04160.025.0250 Hex Head Cap Screw, 1/4 In - 28 Thread Size, Steel, 2 1/2 In Lg., 5/32 In Head Ht., Gr. 8, Fine, 50 Pk
€21.23 /pack