Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M55340.025.0010 Machine Screw Plain M2.5 x 0.45 x 10 Length PK50 | AH3EHM 31JT01

GRAINGER M55340.025.0010 Machine Screw, M2.5x0.45 Thread Size, SS, 10 mm Lg., Cheese, Phillips, 50 Pk

Item: AH3EHM Model: M55340.025.0010Cross Ref: 31JT01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size#1
Drive TypePhillips
FinishPlain
GradeGrade A4
Head Dia.5 mm
Head Height2 mm
Head TypeCheese
Length10 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101526 psi
Thread DirectionRight Hand
Thread Length10 mm
Thread SizeM2.5 x 0.45
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 7985H, DIN EN ISO 7045
DrivePhillips
Fastener Length10 mm
Head Width5 mm
Machine Screw TypeStandard Machine Screw
Minimum Head Height2 mm
Screw SizeM2.5
Thread Pitch0.45 mm

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.29
Ship length (cm)5.08
Ship width (cm)3.81

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthDrive SizeGradeThread TypePkg. Qty.Price
GRAINGER M55340.020.0006 Machine Screw Pan M2 x 0.40 x 6 Length PK50 | AG2HMR 31JR95 M55340.020.0006M2 x 0.41.3 mm4 mm101526 psi6 mm#1Grade A4Coarse50€6.67
GRAINGER M55340.020.0008 Machine Screw Pan M2 x 0.40 x 8 Length PK50 | AG2HMT 31JR96 M55340.020.0008M2 x 0.41.3 mm4 mm101526 psi8 mm#1Grade A4Coarse50€6.36
GRAINGER M55340.020.0010 Machine Screw Pan M2 x 0.40 x 10 Length PK50 | AG2HMU 31JR97 M55340.020.0010M2 x 0.41.3 mm4 mm101526 psi10 mm#1Grade A4Coarse50€6.39
GRAINGER M55340.025.0008 Machine Screw.Pan.M2.5 x 0.45 x 8 L.PK50 | AG2HMV 31JR99 M55340.025.0008M2.5 x 0.452 mm5 mm101526 psi8 mm#1Grade A4Coarse50€6.63
GRAINGER M55340.025.0012 Machine Screw Pan.M2.5 x 0.45 x 12 L.PK50 | AG2HMW 31JT02 M55340.025.0012M2.5 x 0.452 mm5 mm101526 psi12 mm#1Grade A4Coarse50€7.44
GRAINGER M55340.030.0004 Machine Screw M3 4mm Cheese A4 Stainless Steel PK50 | AG2HMX 31JT03 M55340.030.0004M3 x 0.52.4 mm6 mm101526 psi4 mm#1Grade A4Coarse50€5.92
GRAINGER M55340.040.0012 Machine Screw Pan M4 x 0.70 x 12 Length PK50 | AG2HMY 31JT12 M55340.040.0012M4 x 0.73.1 mm8 mm101526 psi12 mm#2Grade A4Coarse50€6.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M55340.025.0010 Machine Screw, M2.5x0.45 Thread Size, SS, 10 mm Lg., Cheese, Phillips, 50 Pk
€6.06 /pack