Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WMT9 Brass Ball Valve Compression x Compression 3/8 In | AB4BAB

APPROVED VENDOR G-PMYS-38 Brass Ball Valve Compression x Compression 3/8 In

Item: AB4BAB Model: G-PMYS-38Cross Ref: 1WMT9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Ball Valve
Ball FinishChrome Plated
Ball MaterialBrass
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Handle MaterialNylon
Max. Pressure1000 psi WOG
PortStandard
Port TypeStandard
Pressure For Water1000 psi
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range-40°F to +300°F
Tube Size3/8"
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Coefficient Of Volume (cv)8.23
Connection Size - Side 13/8"
Connection Size - Side 23/8"
Connection Type - Side 1Compression
Connection Type - Side 2Compression
For MediaAir, Steam, Water
HandleWedge
Handle ColorBlack
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)1500 psi
Max. Pressure (steam)150 psi
Media Temp. Range-40°F to 300°F
Nominal Valve Size3/8"
Overall Length2.67"
Seal MaterialPTFE
Vacuum Service Rating29.9 in. hg
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code8481801085
Country of OriginCN

Product Variants

ProductModelMax. PressureHandle MaterialPortPort TypePressure For WaterTube SizeBody MaterialSeat MaterialPrice
APPROVED VENDOR 1WML4 Brass Ball Valve Compression x Compression 1/8 In | AB4AYM G-BVLM-18Y1000 psi WOGSteelFullFull1000 psi1/8"BrassPTFE€20.87
APPROVED VENDOR 1WML8 Brass Ball Valve Compression x Compression 1/4 In | AB4AYR G-BVLM-25Y1000 psi WOGSteelFullFull1000 psi1/4"BrassPTFE€25.96
APPROVED VENDOR 1WMN8 Brass Ball Valve Compression x Compression 1/4 In | AB4AZA G-BVRM-25Y1000 psi WOG-FullFull1000 psi1/4"BrassPTFE€27.50
APPROVED VENDOR 1WMT8 Brass Ball Valve Compression x Compression 1/4 In | AB4BAA G-PMYS-251500 psi WOGNylonStandardStandard1500 psi1/4"BrassPTFE€56.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR G-PMYS-38 Brass Ball Valve Compression x Compression 3/8 In
€166.48 /unit