Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M55340.020.0008 Machine Screw Pan M2 x 0.40 x 8 Length PK50 | AG2HMT 31JR96

GRAINGER M55340.020.0008 Machine Screw, 6-32 Thread Size, SS, 1 1/4 In Lg., Gr. A4, 50 Pk

Item: AG2HMT Model: M55340.020.0008Cross Ref: 31JR96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size#1
Drive TypePhillips
FinishPlain
GradeGrade A4
Head Dia.4 mm
Head Height1.3 mm
Head TypeCheese
Length8 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101526 psi
Thread Length8 mm
Thread SizeM2 x 0.4
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 7985H, DIN EN ISO 7045
DrivePhillips
Fastener Length8 mm
Head Width4 mm
Machine Screw TypeStandard Machine Screw
Screw SizeM2
Thread Pitch0.4 mm

Shipping Info:

Ship weight (kg) 0.014
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156070

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthDrive SizeGradeThread TypePkg. Qty.Price
GRAINGER M55340.020.0006 Machine Screw Pan M2 x 0.40 x 6 Length PK50 | AG2HMR 31JR95 M55340.020.0006M2 x 0.41.3 mm4 mm101526 psi6 mm#1Grade A4Coarse50€6.67
GRAINGER M55340.020.0010 Machine Screw Pan M2 x 0.40 x 10 Length PK50 | AG2HMU 31JR97 M55340.020.0010M2 x 0.41.3 mm4 mm101526 psi10 mm#1Grade A4Coarse50€6.39
GRAINGER M55340.025.0008 Machine Screw.Pan.M2.5 x 0.45 x 8 L.PK50 | AG2HMV 31JR99 M55340.025.0008M2.5 x 0.452 mm5 mm101526 psi8 mm#1Grade A4Coarse50€6.63
GRAINGER M55340.025.0012 Machine Screw Pan.M2.5 x 0.45 x 12 L.PK50 | AG2HMW 31JT02 M55340.025.0012M2.5 x 0.452 mm5 mm101526 psi12 mm#1Grade A4Coarse50€7.44
GRAINGER M55340.030.0004 Machine Screw M3 4mm Cheese A4 Stainless Steel PK50 | AG2HMX 31JT03 M55340.030.0004M3 x 0.52.4 mm6 mm101526 psi4 mm#1Grade A4Coarse50€5.92
GRAINGER M55340.040.0012 Machine Screw Pan M4 x 0.70 x 12 Length PK50 | AG2HMY 31JT12 M55340.040.0012M4 x 0.73.1 mm8 mm101526 psi12 mm#2Grade A4Coarse50€6.99
GRAINGER M55340.025.0006 Machine Screw Plain M2.5 x 0.45 x 6 Length PK50 | AH3EHL 31JR98 M55340.025.0006M2.5 x 0.452 mm5 mm101526 psi6 mm#1Grade A4Coarse50€6.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M55340.020.0008 Machine Screw, 6-32 Thread Size, SS, 1 1/4 In Lg., Gr. A4, 50 Pk
€9.01 /unit