Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51320.025.0012 Machine Screw Oval M2.5 x 0.45 x 12 Length Pk100 | AG2KQN 31KH48

GRAINGER M51320.025.0012 Machine Screw, M2.5x0.45 Thread Size, SS, 12 mm Lg., Oval, Phillips, 100 Pk

Item: AG2KQN Model: M51320.025.0012Cross Ref: 31KH48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 6G
Drive Size#1
Drive TypePhillips
FinishPlain
GradeGrade A2
Head Dia.4.7 mm
Head Height2.1 mm
Head TypeOval
Length12 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength72518 psi
Thread Length12 mm
Thread SizeM2.5 x 0.45
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 966H, DIN EN ISO 7047
DrivePhillips
Fastener Length12 mm
Head Width4.7 mm
Machine Screw TypeStandard Machine Screw
Screw SizeM2.5
Thread Fit6g
Thread Pitch0.45 mm

Shipping Info:

Ship weight (kg) 0.0477
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156070

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U51320.013.0025 Machine Screw Oval Stainless Steel 6-32 x 1/4 L - Pack Of 100 | AB9CGY 2BB88 U51320.013.0025#6-320.128"Coarse0.262"60000 psi1/4"Class 2A#2100€4.13
APPROVED VENDOR U51320.013.0037 Machine Screw Oval Stainless Steel 6-32 x 3/8 L - Pack Of 100 | AB9CHA 2BB90 U51320.013.0037#6-320.128"Coarse0.262"60000 psi3/8"Class 2A#2100€5.77
APPROVED VENDOR U51320.013.0050 Machine Screw Oval Stainless Steel 6-32 x 1/2 Length - PK100 | AB9CHC 2BB92 U51320.013.0050#6-320.128"Coarse0.262"60000 psi1/2"Class 2A#2100€5.50
APPROVED VENDOR U51320.013.0062 Machine Screw Oval Stainless Steel 6-32 x 5/8 L - Pack Of 100 | AB9CHE 2BB94 U51320.013.0062#6-320.128"Coarse0.262"60000 psi5/8"Class 2A#2100€5.36
APPROVED VENDOR U51320.013.0075 Machine Screw Oval Stainless Steel 6-32 x 3/4 L - Pack Of 100 | AB9CHG 2BB96 U51320.013.0075#6-320.128"Coarse0.262"60000 psi23/32"Class 2A#2100€4.99
APPROVED VENDOR U51320.013.0100 Machine Screw Oval Stainless Steel 6-32 x 1 L - Pack Of 100 | AB9CHJ 2BB98 U51320.013.0100#6-320.128"Coarse0.262"60000 psi1"Class 2A#2100€7.27
APPROVED VENDOR U51320.013.0150 Machine Screw Oval Stainless Steel 6-32 x 1 1/2l - Pack Of 100 | AB9CHQ 2BE10 U51320.013.0150#6-320.128"Coarse0.262"60000 psi1 1/2"Class 2A#2100€12.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51320.025.0012 Machine Screw, M2.5x0.45 Thread Size, SS, 12 mm Lg., Oval, Phillips, 100 Pk
€6.46 /unit