Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51320.013.0050 Machine Screw Oval Stainless Steel 6-32 x 1/2 Length - PK100 | AB9CHC 2BB92

APPROVED VENDOR U51320.013.0050 Machine Screw, 6-32 Thread Size, SS, 1/2 In Lg., Std, 100 Pk

Item: AB9CHC Model: U51320.013.0050Cross Ref: 2BB92
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.262"
Head Height0.128"
Head TypeOval
Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1/2"
Thread Size#6-32
Thread TypeCoarse
TypeStandard Machine Screw

Shipping Info:

Ship weight (kg) 0.0873
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)3.81
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U51320.013.0025 Machine Screw Oval Stainless Steel 6-32 x 1/4 L - Pack Of 100 | AB9CGY 2BB88 U51320.013.0025#6-320.128"Coarse0.262"60000 psi1/4"Class 2A#2100€4.13
APPROVED VENDOR U51320.013.0037 Machine Screw Oval Stainless Steel 6-32 x 3/8 L - Pack Of 100 | AB9CHA 2BB90 U51320.013.0037#6-320.128"Coarse0.262"60000 psi3/8"Class 2A#2100€5.77
APPROVED VENDOR U51320.013.0062 Machine Screw Oval Stainless Steel 6-32 x 5/8 L - Pack Of 100 | AB9CHE 2BB94 U51320.013.0062#6-320.128"Coarse0.262"60000 psi5/8"Class 2A#2100€5.36
APPROVED VENDOR U51320.013.0075 Machine Screw Oval Stainless Steel 6-32 x 3/4 L - Pack Of 100 | AB9CHG 2BB96 U51320.013.0075#6-320.128"Coarse0.262"60000 psi23/32"Class 2A#2100€4.99
APPROVED VENDOR U51320.013.0100 Machine Screw Oval Stainless Steel 6-32 x 1 L - Pack Of 100 | AB9CHJ 2BB98 U51320.013.0100#6-320.128"Coarse0.262"60000 psi1"Class 2A#2100€7.27
APPROVED VENDOR U51320.013.0150 Machine Screw Oval Stainless Steel 6-32 x 1 1/2l - Pack Of 100 | AB9CHQ 2BE10 U51320.013.0150#6-320.128"Coarse0.262"60000 psi1 1/2"Class 2A#2100€12.16
APPROVED VENDOR U51320.013.0200 Machine Screw Oval Stainless Steel 6-32 x 2 L - Pack Of 100 | AB9CHT 2BE12 U51320.013.0200#6-320.128"Coarse0.262"60000 psi1 15/16"Class 2A#2100€8.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51320.013.0050 Machine Screw, 6-32 Thread Size, SS, 1/2 In Lg., Std, 100 Pk
€7.79 /unit