MAIN FILTER INC. MF0122491 Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 12.12 Inch Height | CF7FTY 71RF149W

MAIN FILTER INC. MF0122491 71RF149W Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 12.12 Inch Height

Item: CF7FTY Model: MF0122491Cross Ref: 71RF149W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.996"
Bottom O.d.5.61"
Cracking Pressure51 psi
Filter MediaWire Mesh
Filter Rating149 µm
Filter Size1251 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height12 3/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.3.996"
Top O.d.5.61"

Product Details:

    • Repalcement PARKER 71RF149W

Product Variants

ProductModelCracking PressureTop I.d.Top O.d.HeightBottom O.d.Filter SizeBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0007618 Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 12.12 Inch Height | CF6RKJ MART MF000761851 psi3.996"5.61"12 3/25"5.61"1251 sq. in.3.996"--
RFQ
MAIN FILTER INC. MF0007792 Interchange Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 9.76 Inch Height | CF6RNA MART MF0007792145 psi3.11"4.252"9 19/25"4.252"482 sq. in.3.11"145 psi-
RFQ
MAIN FILTER INC. MF0008163 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.52 Inch Height | CF6RNU MART MF0008163145 psi1.496"2 13/25"-2 13/25"238 sq. in.1.496"--
RFQ
MAIN FILTER INC. MF0024293 Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 12.12 Inch Height | CF6TBR MART MF002429351 psi3.996"5.61"12 3/25"5.61"1251 sq. in.3.996"--
RFQ
MAIN FILTER INC. MF0066842 Hydraulic Filter, Wire Mesh, 149 Micron Rating, Buna Seal, 12.12 Inch Height | CF7CWZ EZY MF006684251 psi3.996"5.61"12 3/25"5.61"1251 sq. in.3.996"51 psi-
RFQ
MAIN FILTER INC. MF0066907 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.52 Inch Height | CF7CXM EZY MF0066907145 psi1.496"2 13/25"-2 13/25"238 sq. in.1.496"--
RFQ
MAIN FILTER INC. MF0092951 Interchange Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 9.76 Inch Height | CF7DXY 909299 MF0092951145 psi3.11"4.252"-4.252"482 sq. in.3.11"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0122491 71RF149W Hydraulic Filter, Wire Mesh, 149 Micron, Buna Seal, 12.12 Inch Height