Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8971 Work Gloves, M 8, ANSI Cut Level A3, ANSI Impact Level 2, Palm, Dipped, Nitrile, Red | CT3KGX

MILWAUKEE 48-22-8971 Work Gloves, M 8, ANSI Cut Level A3, ANSI Impact Level 2, Palm, Dipped, Nitrile, Red

Item: CT3KGX Model: 48-22-8971Cross Ref: 787UH8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA3
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorBlack, Red
Double-dippedNo
Fabric Weight4.32 oz.
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Reinforced Thumb CrotchYes
Knit MaterialNylon
Knit Material ColorRed
Knuckle Protection MaterialNitrile
Latex-freeYes
Length9 1/4"
Lint-freeNo
Pairs Per Package1
PerformanceHigh Dexterity
Reflective BackingNo
Silicone-freeNo
SizeM
Thickness18 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeCoating CoverageCoating TextureKnit MaterialAnsi/isea Cut LevelCoating TypeLatex-freeIncludes Reinforced Thumb CrotchPkg. Qty.Price
MILWAUKEE 48-22-8721 Knit Glove | CT3KDB 48-22-8721M-------1€35.84
MILWAUKEE 48-22-8725 Knit Glove | CT3KDC 48-22-8725S-------1€37.66
MILWAUKEE 48-22-8722 Knit Glove | CT3KDD 48-22-8722L-------1€39.58
MILWAUKEE 48-22-8712 Knit Glove | CT3KDE 48-22-8712L-------1€25.84
MILWAUKEE 48-22-8745 Knit Glove | CT3KDF 48-22-8745S-------1€35.87
MILWAUKEE 48-22-8711 Knit Glove | CT3KDG 48-22-8711M-------1€29.58
MILWAUKEE 48-22-8715 Knit Glove | CT3KDH 48-22-8715S-------1€30.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8971 Work Gloves, M 8, ANSI Cut Level A3, ANSI Impact Level 2, Palm, Dipped, Nitrile, Red
€38.25 /unit