Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M21520.240.0075 Double Thread Stud Grade 8.8 M24 x 3 x 105mm PK10 | AH7VYN 38DL84

GRAINGER M21520.240.0075 Double End Threaded Stud, M24x3 Thread Size, Rockwell C22-C34, Gr. 8.8, 105mm Lg., Rnd Spacer, Unequal, 10 Pk

Item: AH7VYN Model: M21520.240.0075Cross Ref: 38DL84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Threaded Stud
ClassNot Applicable
FinishPlain
GradeGrade 8.8
HardnessRockwell C22-C34
Length105 mm
MaterialSteel
Min. Tensile Strength500 N/sq. mm
Shank ShapeRound Spacer
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length A30 mm
Thread Length B54 mm
Thread SizeM24 x 3
Thread TypeCoarse
TypeUnequal
Dimensional StandardsDIN 939
Material Grade/classClass 8
Overall Length105 mm
Rod ShapeRound
Tensile Strength150000 psi
Thread Size AM24 x 3
Thread Size BM24 x 3
Threaded Rod TypeStandard

Shipping Info:

Ship weight (kg) 3.2936
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread Length AThread Length BThread DirectionShank ShapeThread TypeTypeMin. Tensile StrengthPkg. Qty.Price
GRAINGER M21520.060.0020 Double Thread Stud Grade 8.8 M6 x 1 x 70mm PK100 | AH7VVC 38DL05 M21520.060.00207.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€36.29
GRAINGER M21520.060.0025 Double Thread Stud Grade 8.8 M6 x 1 x 75mm PK100 | AH7VVD 38DL06 M21520.060.00257.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€53.39
GRAINGER M21520.060.0030 Double Thread Stud Grade 8.8 M6 x 1 x 80mm PK100 | AH7VVE 38DL07 M21520.060.00307.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€64.78
GRAINGER M21520.060.0035 Double Thread Stud Grade 8.8 M6 x 1 x 85mm PK100 | AH7VVF 38DL08 M21520.060.00357.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€72.28
GRAINGER M21520.060.0040 Double Thread Stud Grade 8.8 M6 x 1 x 90mm PK100 | AH7VVG 38DL09 M21520.060.00407.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€430.55
GRAINGER M21520.060.0045 Double Thread Stud Grade 8.8 M6 x 1 x 95mm PK100 | AH7VVH 38DL10 M21520.060.00457.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€524.60
GRAINGER M21520.060.0050 Double Thread Stud Grade 8.8 M6 x 1 x 57.5mm PK100 | AH7VVJ 38DL11 M21520.060.00507.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€443.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M21520.240.0075 Double End Threaded Stud, M24x3 Thread Size, Rockwell C22-C34, Gr. 8.8, 105mm Lg., Rnd Spacer, Unequal, 10 Pk
€238.69 /unit