Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W870906 Electronic Pipetter Only 10ul | AF7YAQ 23NA63

WHEATON W870906 Electronic Pipetter Only 10ul

Item: AF7YAQ Model: W870906Cross Ref: 23NA63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,266.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Pipette
Graduation Range0.5 µL to 10 µL
Capacity - Maximum10 µL
Capacity - Minimum0.5 µL
IncludesAdditional Battery Pack, Electronic Pipette, Fast Charger with Ac Adapter and Cord, Individual Qc Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Pipetter TypeElectronic
Product TypePipettor
Volume Increments0.05 µL

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)4.8
Ship length (cm)31.39
Ship width (cm)16.79
HS code9028200000

Product Variants

ProductModelMaterialVoltagePrice
WHEATON W870902-A Electronic Pipetter Kit With Charger 2ul | AF7YBB 23NA73 W870902-AChemically Resistant-€1,736.33
WHEATON W870904-A Electronic Pipetter Kit With Charger 10ul | AF7YBC 23NA74 W870904-A--€1,737.01
WHEATON W870906-A Electronic Pipetter Kit With Charger 10ul | AF7YBD 23NA75 W870906-A--€1,740.25
WHEATON W870908-A Electronic Pipetter Kit With Charger 20ul | AF7YBE 23NA76 W870908-A--€1,737.01
WHEATON W870910-A Electronic Pipetter Kit With Charger 50ul | AF7YBF 23NA77 W870910-AChemically Resistant-€1,737.01
WHEATON W870912-A Electronic Pipetter Kit With Charger 100ul | AF7YBG 23NA78 W870912-AChemically Resistant-€1,737.01
WHEATON W870916-A Electronic Pipetter Kit With Charger 1000ul | AF7YBJ 23NA80 W870916-AChemically Resistant-€1,737.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W870906 Electronic Pipetter Only 10ul
€1,266.87 /unit