WIRECRAFTERS DHD678 Double Hinged Door Woven Wire Partition | AC6QGP 35W555

WIRECRAFTERS DHD678 Double Hinged Door Woven Wire Partition

Item: AC6QGP Model: DHD678Cross Ref: 35W555
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,548.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Hinged Gate
Base Plate Depth7"
Base Plate Width2"
ColorGray
Door Height87 5/8"
Door Size6 ft. x 7 ft.
Door TypeSwing
Door Width72"
FinishEnamel, Powder Coated
FunctionAllows Access Inside Cage Or Through Cage With A Swinging Man Door
Gauge10 ga.
Height8 ft.
Includes(2) Door Posts, Transom Panel
Lock TypePadlock
MaterialSteel
Mesh Size2" x 1"
Method Of ConstructionWoven
Opening TypeHinged
Overall Depth2"
Post MaterialSteel Tubing
Post Width2"
Wire Mesh Opening Height2"
Wire Mesh Opening Width1"
Wire Room ComponentsWire Partition Doors
Includes Mounting HardwareYes
Mounting Hardware Included3/8" Standard Thread Grade 2 Plated Fasteners
Overall Height8.4 ft.
Overall Width76"
StandardsANSI/RIA, OSHA
Wire Diameter10 ga.

Shipping Info:

Ship weight (kg) 84.6
Ship height (cm)152.4
Ship length (cm)243.84
Ship width (cm)73.66
HS code7314496000
Country of OriginUS

Product Variants

ProductModelHeightDoor HeightDoor WidthDoor SizeMaterialFinishColorGaugePrice
WIRECRAFTERS DHD878 Double Hinged Door Woven Wire Partition | AC6QGQ 35W556 DHD8788 ft.87 5/8"96"8 ft. x 7 ft.SteelEnamel, Powder CoatedGray10 ga.€1,521.74
RFQ
WIRECRAFTERS DHD6710 Double Hinged Door Woven Wire Partition | AC6QHA 35W565 DHD671010 ft.7.27 ft.72"6 ft. x 7 ft.SteelEnamel, Powder CoatedGray10 ga.€1,510.86
RFQ
WIRECRAFTERS DHD8710 Double Hinged Door Woven Wire Partition | AC6QHB 35W566 DHD871010 ft.87 5/8"96"8 ft. x 7 ft.SteelEnamel, Powder CoatedGray10 ga.€1,583.31
RFQ
WIRECRAFTERS DHD6712 Double Hinged Door Woven Wire Partition | AC6QHL 35W575 DHD671212 ft.87 5/8"72"6 ft. x 7 ft.SteelEnamel, Powder CoatedGray10 ga.€1,598.30
RFQ
WIRECRAFTERS DHD8712 Double Hinged Door Woven Wire Partition | AC6QHM 35W576 DHD871212 ft.87 5/8"96"8 ft. x 7 ft.SteelEnamel, Powder CoatedGray10 ga.€1,609.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIRECRAFTERS DHD678 Double Hinged Door Woven Wire Partition
€1,548.65 /unit