ALLEGRO 4400-DA Plastic Defibrillator Wall Case With Alarm | CD4UPY

ALLEGRO SAFETY 4400-DA Defibrillator Storage Cabinet, White

Item: CD4UPY Model: 4400-DACross Ref: 2KJN6
In Stock

Get it by Monday, Jun 16

€202.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefibrillator Storage Cabinet
Case ColorBlack
Door TypeSingle, Hinged And Riveted
Exterior Depth9 1/2"
Exterior Height18"
Exterior Width14"
Inside Depth7 1/2"
Inside Height16"
Interior Width12"
MaterialAcrylonitrile Butadiene Styrene
Number Of Slots3
Seal MaterialBuna N
Shelf MaterialClear Cast Acrylic
Shelf Size12 3/4" x 12 1/4" x 6 1/4"
Size8" x 12"
Sound Level130 dB
StyleSingle Door, Small
Voltage9V DC
Window MaterialCast Acrylic
ColorWhite
Compatible With Manufacturer Model Number4400-DA
Included AlarmAlarm Included
Includes9V Battery, Alarm, Wall Case with Window
Overall Depth9 1/2"
Overall Height18"
Overall Width14"
Product TypeDefibrillator Wall Case

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)48.26
Ship length (cm)40.64
Ship width (cm)27.94
HS code9403200090
Country of OriginUS

Product Variants

ProductModelColorWindow MaterialInside DepthInside HeightInterior WidthSound LevelSizeHeightPrice
ALLEGRO 4210-01 Metal Defibrillator With Alarm, Small | CD4UPV 4210-01ClearTempered Glass8 3/4"20"20 1/8"90 dB13" x 13" x 3/4"20"€443.67
ALLEGRO 4400-D Plastic Defibrillator Wall Case | CD4UPX 4400-DClearCast Acrylic7 1/2"16"12"-8" x 12"-€145.26
ALLEGRO 4400-DS Plastic Defibrillator Wall Case With Alarm & Strobe | CD4UPZ 4400-DSWhiteCast Acrylic7 1/2"16"12"120 dBA-18"€250.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 4400-DA Defibrillator Storage Cabinet, White
€202.06 /unit