Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M01256.060.0020 Flange Bolt, M6x1 Thread Size, Steel, Yellow Zn Plated, Class 8.8

Item: CP9LWG Model: M01256.060.0020Cross Ref: 38CP34
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
ClassClass 8.8
FinishYellow Zinc Plated
Flange Dia.14 mm
Flange TypeStandard
HardnessRockwell HRC22
Head Height6.6 mm
Head StyleHex Flange
Head Width10 mm
Length20 mm
MaterialSteel
Min. Thread Length18 mm
Screw SizeM6
System Of MeasurementMetric
Tensile Strength116030 psi
Thread DirectionRight Hand
Thread SizeM6 x 1
Thread StylePartially Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 0.7641

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M01256.060.0020 Flange Bolt, M6x1 Thread Size, Steel, Yellow Zn Plated, Class 8.8
€28.44 /pack