Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL FRTB075-50MF-G Washdown Hose Assembly, 3/4 Inch Heightose Inside Dia, 300 PSI, -20 Deg to 210 Deg F | CR2LFP

CONTINENTAL FRTB075-50MF-G Washdown Hose Assembly, 3/4 Inch Heightose Inside Dia, 300 PSI, -20 Deg to 210 Deg F

Item: CR2LFP Model: FRTB075-50MF-GCross Ref: 55CF76
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€497.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
AntimicrobialYes
Burst Pressure1200 psi
ColorBlue
Compatible ChemicalsAntifreeze Coolant, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water , Antifreeze, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water
Cover MaterialCarboxylated Nitrile Rubber
For Media TypeAntifreeze, Ethylene Glycol, Glycerin, Water
Hose ConfigurationCoupled Assembly
Hose Fitting A MaterialBrass
Hose Fitting A Size3/4"
Hose Fitting A TypeMGHT
Hose Fitting B MaterialBrass
Hose Fitting B Size3/4"
Hose Fitting B TypeFght
Hose Inside Dia.3/4"
Hose Reinforcement MaterialFiber
Hose Tube MaterialNitrile
Length50 ft.
Max. Working Pressure @ 70 Deg. F300 psi
Outside Dia.1.812"
Safety Factor41 , 4:1
Temp. Range-20°F to +210°F
Hose ColorBlue
Hose Cover MaterialCarboxylated Nitrile Rubber
Hose Length50 ft.
Hose Outside Dia.1 13/16"
Max. Working Pressure @ 70 F300 psi
Standards3-A, FDA, USDA

Shipping Info:

Ship weight (kg) 9.4905
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose Inside Dia.Temp. RangeHose Tube MaterialCover MaterialColorAntimicrobialSafety FactorHose Fitting A SizePrice
CONTINENTAL FRT075-25MF-G Washdown Hose Assembly, 3/4 Inch Hose Inside Dia, 300 PSI, -20 Deg to 210 Deg F | CR2KNM FRT075-25MF-G3/4"-20°F to +210°FNitrileCarboxylated Nitrile RubberYellowYes4:13/4"€227.35
CONTINENTAL FRTB050-25MF-G Washdown Hose Assembly, 1/2 Inch Hose Inside Dia, 300 PSI, -20 Deg to 210 Deg F | CR2KNQ FRTB050-25MF-G1/2"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlueYes4:13/4"€161.70
CONTINENTAL FRTB100-25MF-G Washdown Hose Assembly, 1 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Blue | CR2LFD FRTB100-25MF-G1"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlueYes4:11"€346.72
CONTINENTAL FRTB100-50MF-G Washdown Hose Assembly, 1 Inch Heightose Inside Dia, 300 psi, -20 Deg to 210 Deg F, Blue | CR2LFE FRTB100-50MF-G1"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlueYes4:11"€647.36
CONTINENTAL CRX100-25MF-G Washdown Hose Assembly, 1 Inch Heightose Inside Dia, 300 psi, -40 Deg to 200 Deg F, White | CR2LFF CRX100-25MF-G1"-40°F to +200°FEPDMEPDMWhiteYes4:11"€277.90
CONTINENTAL CR100-25MF-G Washdown Hose Assembly, 1 Inch Heightose Inside Dia, 300 psi, -40 Deg to 210 Deg F, White | CR2LFG CR100-25MF-G1"-40°F to +210°FEPDMEPDMWhiteNo4:11"€461.15
CONTINENTAL FRTB050-50MF-G Washdown Hose Assembly, 1/2 Inch Heightose Inside Dia, 300 PSI, -20 Deg to 210 Deg F | CR2LFH FRTB050-50MF-G1/2"-20°F to +210°FNitrileCarboxylated Nitrile RubberBlueYes4:13/4"€299.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL FRTB075-50MF-G Washdown Hose Assembly, 3/4 Inch Heightose Inside Dia, 300 PSI, -20 Deg to 210 Deg F
€497.62 /unit