Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBR-135 Quick Release Pin, Button Handle, Stainless Steel, Zinc Finish, 3/8 Inch Shank Dia | CP8JNQ

GRAINGER LBR-135 Pin, 3/8 In Pin Dia., 1 3/4 In Shank Lg.

Item: CP8JNQ Model: LBR-135Cross Ref: 410J39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleButton Handle
Pin Dia.3/8"
Release MechanismPush Button
Shank FinishZinc Plated
Shank Length1 3/4"
Shank MaterialStainless Steel
System Of MeasurementImperial
Ball Grip Diameter0.44"
Handle Diameter0.55"
Handle Height0.82"
Handle Length1.19"
Handle Width1.1"
Shank Diameter3/8"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBR-135 Pin, 3/8 In Pin Dia., 1 3/4 In Shank Lg.
€24.09 /unit