Flat Shipping

Flat Shipping at €24.99 + VAT

3M 747D Spiral Band, 1/2 x 1in, 50G, Pk100 | CE9FXF 2RPC9

3M 7010309103 747D Spiral Band, 1/2 Inch Dia x 1 Inch Width, Ceramic, 50 Grit, 747D, 100 PK

Item: CE9FXF Model: 7010309103Cross Ref: 2RPC9 / 747D
Limited Availability
€153.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Band
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
Coating CoverageClosed
ColorOrange
Diameter1/2"
Grit50
Width1"
Abrasive GradeCoarse
Maximum Operating Speed15000 RPM
Series747D Series

Shipping Info:

Ship weight (kg) 0.315
Country of OriginUS

Product Variants

ProductModelGritDiameterMax. RpmAbrasive MaterialBacking MaterialBacking WeightColorCoating CoveragePkg. Qty.Price
3M 60900002472 Cloth Band, 1/2 Inch Diameter, 15000 RPM | CF2MPD 49VU57 710013816780-15000 RPMCeramicClothXOrangeClosed1€1.59
3M 747D Cloth Band, 1 Inch Size | CF2MPE 20RV69 7100138165601"-CeramicClothXOrangeClosed1€1.74
3M 747D Cloth Band, 1 Inch Size | CF2MPF 49VU55 710013816360-15000 RPMCeramicClothXOrangeClosed1€1.54
3M 747D Cloth Band, 1 Inch Size | CF2MPG 49VU56 7010328806603"7000 RPMCeramicClothXOrangeClosed1€2.26
3M 747D Cloth Band, 1 Inch Size | CF2MPH 49VU58 7010309104802"11000 RPMCeramicClothXOrangeClosed1€1.94
3M 747D Cloth Band, 1 Inch Size | CF2MPJ 49VU59 70103288051201"18000 RPMCeramicClothXOrangeClosed1€1.68
3M 747D Cloth Band, 1 Inch Size | CF2MPK 49VU60 70103652401202"11000 RPMCeramicClothXOrangeClosed1€1.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010309103 747D Spiral Band, 1/2 Inch Dia x 1 Inch Width, Ceramic, 50 Grit, 747D, 100 PK
€153.19 /unit