SPEAKMAN S-2005-H-BNE175 Low Flow Shower Head | CD9ZNY

SPEAKMAN S-2005-H-BNE175 Low Flow Shower Head

Item: CD9ZNY Model: S-2005-H-BNE175
In Stock

Get it by Tuesday, Jun 17

€48.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Flow Shower Head
Ada CompliantNo
Assembly RequiredNo
CollectionHotel
Diverter Included1 , 5 , Multifunction , No , Round , Side , Transitional , Yes
Drain IncludedNo
FeaturesSpray Adjusting Anystream Technology, Clean, Modern Design, Plastic Body Construction, With Brass Ball Nut, 5 Plungers With 50 Sprays, 8 Massage Jets, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finishes
FinishBrushed Nickel
Flow TypeSpray
Gpm1.75 GPM
Hose IncludedNo
Installation TypeShower Arm
MaterialNickel
Number Of Handles1
Number Of Holes0
Number Of Spray Patterns3
Vandal ResistantNo
WarrantyLimited Lifetime

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)16
Ship length (cm)11.68
Ship width (cm)11.68
HS code3924905650
Country of OriginCN

Product Variants

ProductModelMaterialFinishTrim FinishLigature ResistantShowerhead TypeIncludes ValveIncludes Trim PlateHandle IncludedPrice
SPEAKMAN FS-1 Replacement Shower Filter | CD9ZMQ FS-1--------€48.71
SPEAKMAN S-2005-HB-BC Shower Head | CD9ZNN S-2005-HB-BCPlasticBrushed Chrome-NoWall Mounted---€55.10
SPEAKMAN S-2005-HBBNE175 Low Flow Shower Head | CD9ZNP S-2005-HBBNE175NickelBrushed Nickel------€36.49
SPEAKMAN S-2005-HB-E175 Low Flow Shower Head | CD9ZNQ S-2005-HB-E175PlasticPolish ChromePolished ChromeNoWall MountedNoNoYes€60.57
SPEAKMAN S-2005-HB-E2 Low Flow Shower Head | CD9ZNR S-2005-HB-E2-Polish ChromePolished ChromeNoWall MountedNoNoYes€53.37
SPEAKMAN S-2005-HBF Shower Head, Filtered | CD9ZNT S-2005-HBFPlasticPolish ChromePolished ChromeNoWall MountedNoNoYes€87.71
SPEAKMAN S-2005-HBFBN Shower Head, Filtered | CD9ZNU S-2005-HBFBNPlasticBrushed NickelBrushed NickelNoWall MountedNoNoYes€103.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN S-2005-H-BNE175 Low Flow Shower Head
€48.64 /unit