Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HC-D-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UQK

GRAINGER HC-D-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth

Item: CQ4UQK Model: HC-D-PA66-BKCross Ref: 802NJ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Band Thickness0.067"
Band Width0.23"
Clamp Maximum Inside Diameter0.56"
Clamp Minimum Inside Diameter0.48"
Clamping Diameter0.48" to 0.56"
ColorBlack
Head Height0.48"
MaterialNylon
Maximum Operating Temperature255°F
Minimum Operating Temperature-40°F
Resistance PropertiesCorrosion Resistant, Non Conductive, Non Magnetic, Pressure Resistant
StandardsUL 94 V-2
Tooth Grip TypeDouble

Shipping Info:

Ship weight (kg) 0.045

Product Variants

ProductModelClamp Dia.MaterialPkg. Qty.Price
GRAINGER HC-75-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPJ HC-75-PA66-BK--5€5.02
GRAINGER HC-W-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPK HC-W-PA66-BK--10€6.57
GRAINGER HC-U-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPL HC-U-PA66-BK--10€6.42
GRAINGER HC-M-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPM HC-M-PA66-BK1.04" to 1.18"-20€8.84
GRAINGER HC-V-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPN HC-V-PA66-BK--10€6.47
GRAINGER HC-B-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPP HC-B-PA66-BK--20€5.19
GRAINGER HC-R-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPQ HC-R-PA66-BK--10€5.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HC-D-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth
€6.44 /pack