VESTIL LAD-TRS-60-3-G Tip-n-roll Straddle, Grip Struct, 3-Step, 58 Degree Angle

Item: AG7VHW Model: LAD-TRS-60-3-G
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,007.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt and Roll Ladder
Base Length50 11/25"
Base Width29 1/2"
Batteries IncludedNo
Caster Dia.4"
Caster MaterialPoly On Poly
Caster TypeRigid
Caster Width1 1/4"
ColorBlue
Distance Between Steps10"
Front Caster Dia.4"
Ground Clearance Height5 1/2"
Handrail Height60"
Handrails IncludedYes
Height60"
Length50.437"
Load Capacity350 lbs.
MaterialSteel
Number Of Casters2
Number Of Steps3
Rear Caster Dia.4"
Rear Caster Width1 1/4"
Spring LoadedNo
Step Angle58°
Step Depth7"
Step TypeGrip Strut
Step Width24"
Top Step Depth21"
Top Step Height30"
Usable Tool Tray Height3 1/8"
Usable Tool Tray Length10"
Usable Tool Tray Width23.562"
Wheel MaterialPoly On Poly
Wheel TypeRigid
Width29 1/2"

Shipping Info:

Ship weight (kg) 68.4
Ship height (cm)165.1
Ship length (cm)132.08
Ship width (cm)73.66
HS code7326908560
Country of OriginUS

Product Variants

ProductModelHeightStep AngleBase LengthTop Step HeightLoad CapacityBase WidthColorHandrails IncludedPrice
VESTIL LAD-TRS-50-2-G Tip-n-roll Straddle Grip Struct 2-Step 50 Degree Angle | AG7VHH LAD-TRS-50-2-G50"50°44.81"20"350 lbs.29 1/2"BlueYes€895.08
VESTIL LAD-TRS-50-3-G Tip-n-roll Straddle Grip Struct 3-Step 50 Degree Angle | AG7VHK LAD-TRS-50-3-G60"50°52 14/25"30"350 lbs.29 1/2"BlueYes€968.33
RFQ
VESTIL LAD-TRS-50-4-G Tip-n-roll Straddle Grip Struct 4-Step 50 Degree Angle | AG7VHM LAD-TRS-50-4-G70"50°60.94"40"350 lbs.29 1/2"BlueYes€1,072.30
RFQ
VESTIL LAD-TRS-50-5-G Tip-n-roll Straddle Grip Struct 5-Step 50 Degree Angle | AG7VHP LAD-TRS-50-5-G80"50°69.38"50"350 lbs.29 1/2"BlueYes€1,230.27
RFQ
VESTIL LAD-TRS-50-6-G Tip-n-roll Straddle Grip Struct 6-Step 50 Degree Angle | AG7VHR LAD-TRS-50-6-G90"50°77.13"60"350 lbs.29 1/2"BlueYes€1,372.44
RFQ
VESTIL LAD-TRS-60-2-G Tip-n-roll Straddle Grip Struct 2-Step 58 Degree Angle | AG7VHU LAD-TRS-60-2-G50"58°44.19"20"350 lbs.29 1/2"BlueYes€895.18
VESTIL LAD-TRS-60-4-G Tip-n-roll Straddle Grip Struct 4-Step 58 Degree Angle | AG7VHY LAD-TRS-60-4-G70"58°55 3/4"40"350 lbs.29 1/2"BlueYes€1,128.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LAD-TRS-60-3-G Tip-n-roll Straddle, Grip Struct, 3-Step, 58 Degree Angle
€1,007.53 /unit