Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 350-3/32Y Rubber Viton(r) 3/32 Inch T 4 x 36 In | AB2NJY 1MYA6

E JAMES & CO 350-3/32Y Rubber Viton(r) 3/32 Inch T 4 x 36 In

Item: AB2NJY Model: 350-3/32YCross Ref: 1MYA6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
ColorBlack
Durometer70A
Elongation200%
FinishSmooth
Length36"
Max. Temp.400°F
Min. Temp. Rating-20°F
Tensile Strength800 psi
Thickness0.094"
TypeGeneral Purpose Grade
Width4"
Adhesive TypePlain Backing
GradeStandard
MaterialViton
Oil ResistanceExcellent
Overall Length36"
Overall Width4"
ShapeStrip
StandardsASTM D2000 HK 707
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.4208
Ship height (cm)0.25
Ship length (cm)91.44
Ship width (cm)10.16
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessColorDurometerFinishMin. Temp. RatingTypePrice
E JAMES & CO 350-1/32X Rubber Viton(r) 1/32 Inch T 2 x 36 In | AB2NEV 1MXZ5 350-1/32X0.031"Black70ASmooth-20°FGeneral Purpose Grade€36.33
E JAMES & CO 350-1/16X Rubber Viton(r) 1/16 Inch T 2 x 36 In | AB2NEW 1MXZ6 350-1/16X0.062"Black70ASmooth-20°FGeneral Purpose Grade€52.33
E JAMES & CO 350-3/32X Rubber Viton(r) 3/32 Inch T 2 x 36 In | AB2NEX 1MXZ7 350-3/32X0.094"Black70ASmooth-20°FGeneral Purpose Grade€80.85
E JAMES & CO 350-1/8X Rubber Viton(r) 1/8 Inch T 2 x 36 In | AB2NEY 1MXZ8 350-1/8X1/8"Black70ASmooth-20°FGeneral Purpose Grade€97.08
E JAMES & CO 350-3/16X Rubber Viton(r) 3/16 Inch T 2 x 36 In | AB2NEZ 1MXZ9 350-3/16X0.188"Black70ASmooth-20°FGeneral Purpose Grade€142.39
E JAMES & CO 350-1/4X Rubber Viton(r) 1/4 Inch T 2 x 36 In | AB2NJT 1MYA1 350-1/4X1/4"Black70ASmooth-20°FGeneral Purpose Grade€188.51
E JAMES & CO 350-1/2X Rubber Viton(r) 1/2 Inch T 2 x 36 In | AB2NJV 1MYA3 350-1/2X1/2"Black70ASmooth-20°FGeneral Purpose Grade€360.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 350-3/32Y Rubber Viton(r) 3/32 Inch T 4 x 36 In
€181.67 /unit