Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G-CMV-25NL Mini Ball Valve, 1/4 Inch Pipe, Full, 450 psi CWP, -20 Deg to 370 Deg F, Wedge Handle | CQ2LNX

GRAINGER G-CMV-25NL Mini Ball Valve, 1/4 Inch Pipe, Full, 450 psi CWP, -20 Deg to 370 Deg F, Wedge Handle

Item: CQ2LNX Model: G-CMV-25NLCross Ref: 38EF97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Ball Valve
Ball MaterialStainless Steel
Ball Material GradeGrade 304
Body FinishNickel Plated
Body MaterialLead Free Brass
Body StyleInline
Connection TypeFNPT x MNPT
FeaturesCompact, Lead-Free, Panel-Mountable, Wedge Handle
Handle MaterialPolycarbonate
Handle TypeWedge
Max. Pressure450 psi
Max. Steam Pressure150 psi WSP
Pipe Size1/4"
PortFull
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range-20°F to +370°F
Valve StructureOne Piece
3-a ComplianceNot Rated
Ball Port StyleFull Port
Connection Gender - Side 1Male
Connection Gender - Side 2Female
Connection Size1/4" x 1/4"
Connection Size - Side 21/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleWedge
Handle ColorBlack
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1/4"
Overall Length1.69"
Seal MaterialFKM
StandardsMSS SP-110
Vacuum Service Rating29.9 in. hg
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureSeat MaterialHandle MaterialBall MaterialStem MaterialMax. Steam PressurePrice
GRAINGER 06Q031B04112 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 1000 PSI, 32-320 Deg F, Weld | CQ2LJY 06Q031B04112Stainless SteelButt Weld x Butt Weld1000 psiPTFE, RPTFE, CTFEStainless SteelStainless SteelStainless Steel1000 psi€224.37
GRAINGER 1PYV5 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 600 PSI | CQ2LJZ 1PYV5BrassFNPT x FNPT600 psiPTFESteel, VinylStainless SteelBrass150 psi WSP€74.17
GRAINGER SSV-150 Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F | CQ2LKA SSV-150Stainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€352.92
GRAINGER SSV-150NLH Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F, Lever Handle | CQ2LKB SSV-150NLHStainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€286.08
GRAINGER GG-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle | CQ2LKC GG-F600-150BrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€71.19
GRAINGER G-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle, Brass | CQ2LKD G-F600-150BrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€82.17
GRAINGER G-F600-150LH Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Locking Lever Handle | CQ2LKE G-F600-150LHBrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€73.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G-CMV-25NL Mini Ball Valve, 1/4 Inch Pipe, Full, 450 psi CWP, -20 Deg to 370 Deg F, Wedge Handle
€18.64 /unit