Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ENP624504364-50 Rubber Edging F Style 43/64 Inch Width 50 Feet | AH7YEZ 38EH57

GRAINGER ZTRIM-164 Rubber Edging F Style 43/64 Inch Width 50 Feet

Item: AH7YEZ Model: ZTRIM-164Cross Ref: 38EH57
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€295.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Edging
Backing TypeNon Adhesive
ColorBlack
Groove Depth0.781"
Groove Width3/8"
Length50 ft.
MaterialNeoprene
Max. Temp.160°F
Min. Temp.-40°C
Overall Height1"
Overall Width0.672"
StyleF
ApplicationBoards, Electrical, Mirrors, Signs
Leg Length1"
Outer MaterialNeoprene
Overall Length50 ft.
Product TypeEdge Trim
Profile ShapeF
StandardsASTM D2000 BC

Shipping Info:

Ship weight (kg) 6.6105
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelGroove DepthGroove WidthOverall WidthStyleBacking TypeColorMaterialMax. Temp.Price
GRAINGER ENP102281232-10 Rubber Edging Neoprene A Style 10 Feet | AH7YCT 38EH04 ZTRIM-3040.438"0.031"0.188"ANon AdhesiveBlackNeoprene160°F€14.28
GRAINGER ENP102281232-25 Rubber Edging Neoprene A Style 25 Feet | AH7YCU 38EH05 ZTRIM-2040.438"0.031"0.188"ANon AdhesiveBlackNeoprene160°F€34.22
GRAINGER ENP102281232-50 Rubber Edging Neoprene A Style 50 Feet | AH7YCV 38EH06 ZTRIM-1040.438"0.031"0.188"ANon AdhesiveBlackNeoprene160°F€77.96
GRAINGER ENP104081216-10 Rubber Edging Neoprene 1/4 Inch Height 10 Feet | AH7YCW 38EH07 ZTRIM-3051/8"0.062"0.188"ANon AdhesiveBlackNeoprene160°F€15.74
GRAINGER ENP104081216-25 Rubber Edging Neoprene 1/4 Inch Height 25 Feet | AH7YCX 38EH08 ZTRIM-2051/8"0.062"0.188"ANon AdhesiveBlackNeoprene160°F€43.26
GRAINGER ENP108161620-10 Rubber Edging Neoprene 5/16 Inch Height 10 Feet | AH7YCY 38EH10 ZTRIM-3071/4"1/8"1/4"ANon AdhesiveBlackNeoprene160°F€12.88
GRAINGER ENP108161620-25 Rubber Edging Neoprene 5/16 Inch Height 25 Feet | AH7YCZ 38EH11 ZTRIM-2071/4"1/8"1/4"ANon AdhesiveBlackNeoprene160°F€33.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZTRIM-164 Rubber Edging F Style 43/64 Inch Width 50 Feet
€295.65 /unit